Skip Content

General Purpose Motor3/4 HPCapacitor-Start,1725 Nameplate RPM,Voltage 115/208-230,Frame 56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Motor3/4 HPCapacitor-Start, 1725 Nameplate RPM, Voltage 115/208-230, Frame 56

Price $400.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6K123
  • Mfr. Model # 6K123
  • NSN # 
  • UNSPSC # 26101602
  • Catalog Page # 11
  • Shipping Weight 29.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP3/4
  • Nameplate RPM1725
  • Frame56
  • Voltage115/208-230
  • Hz60
  • Phase1
  • Full Load Amps11.0/5.4-5.5
  • Number of Speeds1
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionAll Angle
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.15
  • Frame MaterialSteel
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • Overall Length13"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • DutyContinuous
  • Warranty (Years)1
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This base-mount, ball bearing motor is for use in dirty, dusty, and nonhazardous environments. It can be used in place of an open dripproof motor. UL Recognized and CSA Certified.


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great features VERY easy to rewire if rotation is wrong, no need to undo motor like an Open drip face March 22, 2012
  • 2015-09-02T19:39:34.772-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6K123, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about stevenk is loaded.
Additional information about stevenk could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, not by that name, but we do have a line of Farm-Duty motors that have many extra features that allow them to operate in some of the worst conditions. Take a look at our 1TMY4 which is one of our High-Torque heavy duty motors that is similar to our 6K123.

Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:43:04.691-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6K123, prod, sort_default
1 of 1
  • 2015-09-02T19:43:04.693-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6K123, prod, sort_default
1 of 1