Skip Content

General Purpose Motor1/2 HPCapacitor-Start,1725 Nameplate RPM,Voltage 115/208-230,Frame 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Motor1/2 HPCapacitor-Start, 1725 Nameplate RPM, Voltage 115/208-230, Frame 48

Clearance Price $311.60 / each

Price $328.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5K987
  • Mfr. Model # 5K987
  • UNSPSC # 26101602
  • Catalog Page # 11
  • Shipping Weight 23.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignOpen Dripproof
  • HP1/2
  • Nameplate RPM1725
  • Frame48
  • Voltage115/208-230
  • Hz60
  • Phase1
  • Full Load Amps8.6/4.3-4.3
  • Number of Speeds1
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.25
  • Frame MaterialSteel
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.1/2"
  • Shaft Length1-1/2"
  • Overall Length11-5/16"
  • Motor Shaft DesignFlat
  • RPM Range1701-1800
  • DutyContinuous
  • Warranty (Years)1
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
start capacitor is bad on mine and can not read what size on mine. Pease advise as to proper start cap I need for this moter.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JC60 is loaded.
Additional information about JC60 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are multiple revisions of that motor; we will need to know what letter or letters that comes after the 5K987 on the motor tag. If it does not have any letters or if it has A, B, C or D, the capacitor will be a 6FLK8. If it has a BA or BB after it, the capacitor will be a 6FLL3.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:50:53.283-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5K987, prod, sort_default
1 of 1
  • 2015-08-31T19:50:53.285-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5K987, prod, sort_default
1 of 1