Skip Content

General Purpose Motor1/2 HPCapacitor-Start,1725 Nameplate RPM,Voltage 115/208-230,Frame 56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Motor1/2 HPCapacitor-Start, 1725 Nameplate RPM, Voltage 115/208-230, Frame 56

Price $287.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4K855
  • Mfr. Model # 4K855
  • NSN # 
  • UNSPSC # 26101602
  • Catalog Page # 11
  • Shipping Weight 20.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignOpen Dripproof
  • HP1/2
  • Nameplate RPM1725
  • Frame56
  • Voltage115/208-230
  • Hz60
  • Phase1
  • Full Load Amps8.8/4.2-4.4
  • Number of Speeds1
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Insulation ClassB
  • Service Factor1.25
  • Frame MaterialSteel
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • Overall Length10-7/8"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • DutyContinuous
  • Nominal Efficiency66.8%
  • Warranty (Years)1
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
230 volt motors can not operate at 208 volts unless indicated in the catalog.
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:54:32.165-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4K855, prod, sort_default
1 of 1
  • 2015-07-27T19:54:32.167-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4K855, prod, sort_default
1 of 1