Skip Content

General Purpose Hand Truck,800 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Hand Truck, 800 lb.

Price $365.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NXC2
  • Mfr. Model # 2NXC2
  • UNSPSC # 24101504
  • Catalog Page # 1461
  • Shipping Weight 45.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General purpose hand truck features a thick, tapered nose plate, wheel guards, and is designed with an easy grip continuous handle frame.

View More

Technical Specs

  • Item General Purpose Hand Truck
  • Load Capacity 800 lb.
  • Handle Type Continuous Frame Flow-Back
  • Noseplate Depth 12-1/2"
  • Noseplate Width 17-1/2"
  • Overall Height 53-1/4"
  • Overall Width 25"
  • Wheel Type Pneumatic
  • Wheel Diameter 12"
  • Wheel Width 4"
  • Wheel Bearings Steel Ball
  • Material Steel
  • Color Red
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by this hand truck is dangerous and is not worthy of the 800 lb rating unless you remove the tires supplied with the truck and replace with real tires I spoke to tech and the purchase dept. at Grainger they have know glue as to how bad the wheels are I would not recomend this unit unless you replace the wheel which i had to do $$$$$$$$$$$$$$$$$$$$$$$$$$$$$$ September 3, 2013
  • 2016-02-06 T19:57:16.794-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2NXC2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the cost for part # MH2NXC201G

Tires for part # 2NXC2
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about sr71 is loaded.
Additional information about sr71 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a part that we would need to special order. Please call 1-800-Grainger and an agent will be able to assist you with obtaining pricing and availability of the item. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
2 answers

What is the part number for new wheels

I need to order 2 new wheels with tire for this, but I need the part number
2 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I need to know the part # for two new tires and inner Tubes. The Tire size is 4.10/3.50-6
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about sr71 is loaded.
Additional information about sr71 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The part number is MH2NXC201G. Please call 1-80-Grainger to inquire about ordering. Thank you for using Grainger.com Ask & Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:04:24.431-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NXC2, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:24.432-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NXC2, prod, sort_default
1 of 1