Skip Content

 
Dayton Gas Unit Heaters, Separated Combustion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dayton Gas Unit Heaters, Separated Combustion

TM

Technical Specs

  • Item Gas Unit Heater 
BtuH Input
Please Select
Gas Type
Please Select
Combustion Type
Please Select
BtuH Output
Please Select
Gas Connection
Please Select
Fan Type
Please Select
Air Flow
Please Select
Height
Please Select
Full Load Amps
Please Select
O.C. Mounting
Please Select
Flue Dia.
Please Select
Width
Please Select
Depth
Please Select
Indoor Air Discharge Height
Please Select
Indoor Air Discharge Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • dayton heaters 
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
BtuH Input
Gas Type
Combustion Type
BtuH Output
Gas Connection
Fan Type
Air Flow
Height
Full Load Amps
O.C. Mounting
Flue Dia.
Width
Depth
Indoor Air Discharge Height
Indoor Air Discharge Width
Price
Qty
Please use Qty box to add item(s) to cart.
32V255
100,000
NG
Separated
83,000
1/2"
Blower
1181 cfm
34"
7.3
18-5/8"
5"
25"
49-3/4"
24-1/2"
18-3/4"

$3,163.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $3,163.00 / each

Technical Specs

  • BtuH Input 100,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 83,000
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 1181 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 7.3
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25"
  • Depth 49-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
32V246
100,000
NG
Separated
83,000
1/2"
Propeller
1600 cfm
33-3/4"
6.4
18-5/8"
5"
25-1/4"
43-1/2"
24-1/2"
18-3/4"

$2,237.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $2,237.00 / each

Technical Specs

  • BtuH Input 100,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 83,000
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 1600 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 6.4
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
32V256
125,000
NG
Separated
103,750
1/2"
Blower
1476 cfm
34"
9.4
18-5/8"
5"
25"
49-3/8"
24-1/2"
18-3/4"

$3,434.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $3,434.00 / each

Technical Specs

  • BtuH Input 125,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 103,750
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 1476 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 9.4
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25"
  • Depth 49-3/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
32V247
125,000
NG
Separated
103,750
1/2"
Propeller
2200 cfm
33-3/4"
6.9
18-5/8"
5"
25-1/4"
43-1/2"
24-1/2"
18-3/4"

$2,488.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $2,488.00 / each

Technical Specs

  • BtuH Input 125,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 103,750
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 2200 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 6.9
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
32V257
150,000
NG
Separated
124,500
1/2"
Blower
1771 cfm
34"
9.4
18-5/8"
5"
25"
49-3/8"
24-1/2"
18-3/4"

$3,747.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $3,747.00 / each

Technical Specs

  • BtuH Input 150,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 124,500
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 1771 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 9.4
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25"
  • Depth 49-3/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
32V248
150,000
NG
Separated
124,500
1/2"
Propeller
2400 cfm
33-3/4"
6.9
18-5/8"
5"
25-1/4"
43-1/2"
24-1/2"
18-3/4"

$2,744.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $2,744.00 / each

Technical Specs

  • BtuH Input 150,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 124,500
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 2400 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 6.9
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
32V258
175,000
NG
Separated
145,250
1/2"
Blower
2067 cfm
34"
14.2
30-5/8"
5"
37"
56-1/8"
24-1/2"
30-3/4"

$4,036.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $4,036.00 / each

Technical Specs

  • BtuH Input 175,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 145,250
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 2067 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 14.2
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
32V249
175,000
NG
Separated
145,250
1/2"
Propeller
2850 cfm
33-3/4"
8.0
30-5/8"
5"
37-1/4"
43-1/2"
24-1/2"
30-3/4"

$2,794.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $2,794.00 / each

Technical Specs

  • BtuH Input 175,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 145,250
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 2850 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 8.0
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
32V259
200,000
NG
Separated
166,000
1/2"
Blower
2362 cfm
34"
14.2
30-5/8"
5"
37"
56-1/8"
24-1/2"
30-3/4"

$4,153.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $4,153.00 / each

Technical Specs

  • BtuH Input 200,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 166,000
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 2362 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 14.2
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
32V250
200,000
NG
Separated
166,000
1/2"
Propeller
3200 cfm
33-3/4"
8.0
30-5/8"
5"
37-1/4"
43-1/2"
24-1/2"
30-3/4"

$3,011.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $3,011.00 / each

Technical Specs

  • BtuH Input 200,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 166,000
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 3200 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 8.0
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
4DG36
225,000
LP
180,000
3/4"
Propeller
2700 cfm
39-1/16"
7.8
25-3/4"
5"
28-7/8"
38-11/16"
18"
26-3/8"

$2,830.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,830.00 / each

Technical Specs

  • BtuH Input 225,000
  • Gas Type LP
  • BtuH Output 180,000
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 2700 cfm
  • Height 39-1/16"
  • Item Gas Unit Heater
  • Full Load Amps 7.8
  • O.C. Mounting 25-3/4"
  • Flue Dia. 5"
  • Width 28-7/8"
  • Depth 38-11/16"
  • Indoor Air Discharge Height 18"
  • Indoor Air Discharge Width 26-3/8"
32V260
250,000
NG
Separated
207,500
1/2"
Blower
2953 cfm
34"
15.6
30-5/8"
5"
37"
56-1/8"
24-1/2"
30-3/4"

$5,006.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $5,006.00 / each

Technical Specs

  • BtuH Input 250,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 207,500
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 2953 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 15.6
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
32V251
250,000
NG
Separated
207,500
1/2"
Propeller
3450 cfm
33-3/4"
8.0
30-5/8"
5"
37-1/4"
43-1/2"
24-1/2"
30-3/4"

$3,601.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $3,601.00 / each

Technical Specs

  • BtuH Input 250,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 207,500
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 3450 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 8.0
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
32V261
300,000
NG
Separated
246,000
3/4"
Blower
3501 cfm
34"
15.6
48-5/8"
6"
55"
53-3/8"
24-1/2"
48-3/4"

$5,489.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $5,489.00 / each

Technical Specs

  • BtuH Input 300,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 246,000
  • Gas Connection 3/4"
  • Fan Type Blower
  • Air Flow 3501 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 15.6
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55"
  • Depth 53-3/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
32V252
300,000
NG
Separated
246,000
3/4"
Propeller
5000 cfm
34"
11.3
48-5/8"
6"
55-1/4"
44-3/4"
24-1/2"
48-3/4"

$3,831.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $3,831.00 / each

Technical Specs

  • BtuH Input 300,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 246,000
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 5000 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 11.3
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 44-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
32V262
350,000
NG
Separated
290,500
3/4"
Blower
4134 cfm
34"
20.8
48-5/8"
6"
55"
56-1/8"
24-1/2"
48-3/4"

$6,286.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $6,286.00 / each

Technical Specs

  • BtuH Input 350,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 290,500
  • Gas Connection 3/4"
  • Fan Type Blower
  • Air Flow 4134 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 20.8
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
32V253
350,000
NG
Separated
290,500
3/4"
Propeller
5600 cfm
34"
13.5
48-5/8"
6"
55-1/4"
44-3/4"
24-1/2"
48-3/4"

$4,223.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $4,223.00 / each

Technical Specs

  • BtuH Input 350,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 290,500
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 5600 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 13.5
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 44-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
32V263
400,000
NG
Separated
332,000
3/4"
Blower
4724 cfm
34"
20.8
48-5/8"
6"
55"
56-1/8"
24-1/2"
48-3/4"

$6,829.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $6,829.00 / each

Technical Specs

  • BtuH Input 400,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 332,000
  • Gas Connection 3/4"
  • Fan Type Blower
  • Air Flow 4724 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 20.8
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
32V254
400,000
NG
Separated
332,000
3/4"
Propeller
5800 cfm
34"
13.5
48-5/8"
6"
55-1/4"
44-3/4"
24-1/2"
48-3/4"

$4,417.00 / each

Enter location to check availability
Catalog Page #  3848 

Price $4,417.00 / each

Technical Specs

  • BtuH Input 400,000
  • Gas Type NG
  • Combustion Type Separated
  • BtuH Output 332,000
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 5800 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 13.5
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 44-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More