Skip Content

Gas Unit Heater, Natural Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gas Unit Heater, Natural Gas

DAYTON


Technical Specs

  • ItemGas Unit Heater 
  • Gas TypeNG 
  • Fan TypePropeller 
  • Full Load Amps13.5 
  • Gas Connection3/4" 
  • Flue Dia.6" 
  • O.C. Mounting48-5/8" 
  • Height34 1/9 
  • Width55-1/4" 
  • Depth44-3/4" 
  • Indoor Air Discharge Height24-1/2" 
  • Indoor Air Discharge Width48-3/4" 
Price:$2500-$3000 
BtuH Input
Please Select
BtuH Output
Please Select
Air Flow
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
BtuH Input
BtuH Output
Air Flow
Availability
Price
Qty
4LX66
350,000
283,500
5600 cfm

$2,567.00 / each

Unit Heater,NG,283,500 BtuH,55-1/4W
Catalog Page #  4293 

Price: $2,567.00 / each

Technical Specs

  • ItemGas Unit Heater
  • Gas TypeNG
  • Fan TypePropeller
  • BtuH Input350,000
  • BtuH Output283,500
  • Air Flow5600 cfm
  • Full Load Amps13.5
  • Gas Connection3/4"
  • Flue Dia.6"
  • O.C. Mounting48-5/8"
  • Height34 1/9
  • Width55-1/4"
  • Depth44-3/4"
  • Indoor Air Discharge Height24-1/2"
  • Indoor Air Discharge Width48-3/4"
4LX68
400,000
324,000
5800 cfm

$2,675.00 / each

Unit Heater,NG,324,000 BtuH,55-1/4W
Catalog Page #  4293 

Price: $2,675.00 / each

Technical Specs

  • ItemGas Unit Heater
  • Gas TypeNG
  • Fan TypePropeller
  • BtuH Input400,000
  • BtuH Output324,000
  • Air Flow5800 cfm
  • Full Load Amps13.5
  • Gas Connection3/4"
  • Flue Dia.6"
  • O.C. Mounting48-5/8"
  • Height34 1/9
  • Width55-1/4"
  • Depth44-3/4"
  • Indoor Air Discharge Height24-1/2"
  • Indoor Air Discharge Width48-3/4"