Skip Content

Unit Heater,LP,162,000 BtuH,37-1/4W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Unit Heater, LP, 162,000 BtuH, 37-1/4W

Price $1,769.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LX59
  • Mfr. Model # 4LX59
  • UNSPSC # 40101819
  • Catalog Page # 4294
  • Shipping Weight 250.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Unit Heater
  • Gas TypeLP
  • Fan TypePropeller
  • BtuH Input200,000
  • BtuH Output162,000
  • Air Flow3200 cfm
  • Full Load Amps8.0
  • Gas Connection1/2"
  • Flue Dia.5"
  • O.C. Mounting30-5/8"
  • Height33-3/4"
  • Width37-1/4"
  • Depth43-1/2"
  • Indoor Air Discharge Height24-1/2"
  • Indoor Air Discharge Width30-3/4"
  • Voltage120
  • Hz60
  • Air Temp. Rise47 Degrees F
  • Installation Height8 to 20 ft.
  • Ignition SystemHot Surface Pilot
  • Primary Heat Exchanger Material20 ga. Aluminized Steel
  • Drive TypeDirect
  • VentPower
  • Burner Air Inlet Size5"
  • Manufacturers Warranty Length1 yr. All Components, Additional 9 yrs. On Heat Exchanger, Flue Collector and Burners
  • StandardsETL

Compliance and Restrictions

None

Details

This tubular gas fired direct spark propeller unit heater is designed to be suspended within the space to be heated. It features 2-point suspension for balanced installation. The power venting allows horizontal venting through side walls. Delivers 83% thermal efficiency. ETL Certified in accordance with both Categories I and III venting requirements.

Note: For altitudes above 2000 ft., consult owner's manual prior to installation for proper adjustments. This heater is not to be connected to ductwork.

Repair Parts

Displaying repair parts for model:
  • "4LX59",
  • 4LX59

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.