Skip Content

Unit Heater,NG,121,500 BtuH,20-3/4W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Unit Heater, NG, 121,500 BtuH, 20-3/4W

Price $1,381.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LX56
  • Mfr. Model # 4LX56
  • UNSPSC # 40101819
  • Catalog Page # 4294
  • Shipping Weight 191.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Unit Heater
  • Gas TypeNG
  • Fan TypePropeller
  • BtuH Input150,000
  • BtuH Output121,500
  • Air Flow2400 cfm
  • Full Load Amps6.9
  • Gas Connection1/2"
  • Flue Dia.5"
  • O.C. Mounting18-5/8"
  • Height33-3/4"
  • Width25-1/4"
  • Depth43-1/2"
  • Indoor Air Discharge Height24-1/2"
  • Indoor Air Discharge Width18-3/4"
  • Voltage120
  • Hz60
  • Air Temp. Rise47 Degrees F
  • Installation Height8 to 20 ft.
  • Ignition SystemHot Surface Pilot
  • Primary Heat Exchanger Material20 ga. Aluminized Steel
  • Drive TypeDirect
  • VentPower
  • Burner Air Inlet Size5"
  • Manufacturers Warranty Length1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and Burners
  • StandardsETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This tubular gas fired direct spark propeller unit heater is designed to be suspended within the space to be heated. It features 2-point suspension for balanced installation. The power venting allows horizontal venting through side walls. Delivers 83% thermal efficiency. ETL Certified in accordance with both Categories I and III venting requirements.

Note: For altitudes above 2000 ft., consult owner's manual prior to installation for proper adjustments. This heater is not to be connected to ductwork.

Repair Parts

Displaying repair parts for model:
  • "4LX56",
  • 4LX56

Rated 4 out of 5 by 1reviewer.
  • 2015-08-29T20:05:22.029-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4LX56, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
2 answers

Dayton 4LX56

Apprx. how many square feet will this heater heat, I have a garage insulated like a house with 9 foot ceiling and 936 square feet of floor area?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about hey3 is loaded.
Additional information about hey3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I use two of these to heat a 9000 sq. ft. warehouse with 16 ft.ceiling, they don't run often even on 0 degree days.
6 months ago
by
Read all my Q&A
 
Please wait while more information about BobOH is loaded.
Additional information about BobOH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This heater will heat approximately 2500-3000 sq ft.

Thanks for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Lindaj is loaded.
Additional information about Lindaj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater is designed for warehouse and commercial industrial spaces. It is possible this unit could be used in a retail application. I recommend calling our HVAC tech support team at 800-472-4643 to discuss the building and application.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I HAVE A NEW INSULATED 40X60 FOOT SHOP WITH 16FOOT CELING. I WOULD LIKE A HANGING PROPANE GAS FIRED HEATER. WHAT BTU SIZE HEATER DO I NEED TO HEAT THE SPACE. IS THERE A SIMPLE CHART TO PLAN OUT MY REQUIREMENTS?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about DERAL is loaded.
Additional information about DERAL could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

There is no chart that will help plan for your heating requirements. There are websites that you can purchase load calculation software from. The load calculator will tell you what btu’s are required for your space based on specifications of the space. I recommend calling our HVAC tech support team at 800-472-4643. We can offer you a general btu capacity for your space.

Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about mg4039 is loaded.
Additional information about mg4039 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We need to get a little more information in order to get you the correct part. We need to know the ignition type and if the unit was manufacture before or after 2006. Please call our HVAC tech team at 800-472-4643 and we will be happy to find the correct conversion kit for you.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
My aunt has a very old house and she has that big box heater that has a hose going out the side of the house for ventilation. Her heater has stopped working and I am trying to find a replacement. I'm not sure what to look for or what those types of heaters are called. Can you help me out please?
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about sandiea is loaded.
Additional information about sandiea could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This heater you are looking at is not designed for living space. I would recommend you call our HVAC tech team to discuss the application in detail. 800-472-4643

Thank you for using Grainger Ask and Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:46:22.702-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LX56, prod, sort_default
1 of 1
  • 2015-08-29T19:46:22.705-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LX56, prod, sort_default
1 of 1