Skip Content

Unit Heater,NG/LP,72,900 BtuH,30W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Unit Heater, NG/LP, 72,900 BtuH, 30W

Price $1,100.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RYV2
  • Mfr. Model # 2RYV2
  • UNSPSC # 40101806
  • Catalog Page # 4294
  • Shipping Weight 113.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Unit Heater
  • Gas TypeNG/LP
  • Fan TypePropeller
  • BtuH Input90,000
  • BtuH Output72,900
  • Air Flow1100 cfm
  • Full Load Amps6.4
  • Gas Connection1/2"
  • Flue Dia.4"
  • O.C. MountingAdjustable
  • Height22-5/8"
  • Width30"
  • Depth26-3/8"
  • Indoor Air Discharge Height22-5/8"
  • Indoor Air Discharge Width30"
  • Voltage120
  • Hz60
  • Air Temp. Rise60 Degrees F
  • Installation Height8 ft.
  • Ignition SystemDirect Spark
  • Primary Heat Exchanger Material20 ga. Aluminized Steel
  • Drive TypeDirect
  • VentPower
  • Burner Air Inlet Size5"
  • Manufacturers Warranty Length1 yr. Part, 10 yr. Heat Exchanger
  • StandardsETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This tubular gas fired direct spark propeller unit heater is designed to be suspended within the space to be heated. It operates on NG or LP gas with the included conversion kit, and is field-convertible for separated combustion with an approved vent kit. Multitapped rails allow multiple O.C. distances. ETL Certified in accordance with both Categories I and III venting requirements. Approved for installation in residential garage, commercial, and industrial environments. 24V thermostat required; available separately.

• Power venting allows horizontal venting through side walls
• Tubular heat exchanger and single burner design

Note: For altitudes above 2000 ft., consult owner's manual prior to installation for proper adjustments. Use single- or double-wall vent pipe when venting vertically, or single-wall pipe when venting horizontally. This heater is not to be connected to ductwork.

Repair Parts

Displaying repair parts for model:
  • "2RYV2"

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about dhunt is loaded.
Additional information about dhunt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Looking for installation and user manual for this product installed in my new home's garage.

Thank you,
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about dbarnes is loaded.
Additional information about dbarnes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the owners manual. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:07:21.408-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RYV2, prod, sort_default
1 of 1
  • 2015-06-02T20:07:21.410-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RYV2, prod, sort_default
1 of 1