Skip Content

Gas Unit Heater, NG, Blower, BtuH Output 240,000, 3950 cfm, Gas Connection 3/4", Full Load Amps 15.2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Gas Unit Heater, NG, Blower, BtuH Output 240,000, 3950 cfm, Gas Connection 3/4", Full Load Amps 15.2

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2HYW3
  • Mfr. Model # 2HYW3
  • UNSPSC # 40101805
  • Catalog Page # N/A
  • Shipping Weight 490.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Unit Heater
  • Gas Type NG
  • Fan Type Blower
  • BtuH Input 300,000
  • BtuH Output 240,000
  • Air Flow 3950 cfm
  • Full Load Amps 15.2
  • Gas Connection 3/4"
  • Flue Dia. 6"
  • O.C. Mounting 33-3/4"
  • Height 39-1/8"
  • Width 37-1/8"
  • Depth 48-1/4"
  • Indoor Air Discharge Height 18"
  • Indoor Air Discharge Width 34-5/8"
  • Voltage 120
  • Hz 60
  • Air Temp. Rise 56 Degrees F
  • Installation Height 8 to 20 ft.
  • Ignition System Intermittent Spark
  • Max. External SP 0.2"WC
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Drive Type Belt
  • Vent Power
  • Manufacturers Warranty Length 1 yr. All Components
  • Standards ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.