Skip Content

16" Backdraft Damper / Gable Shutter, 17" x 17" Opening Required close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16" Backdraft Damper / Gable Shutter, 17" x 17" Opening Required

Price $61.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YN20
  • Mfr. Model # 4YN20
  • UNSPSC # 40101504
  • Catalog Page # 3695
  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gable Shutters

• Max. velocity: 1500 FPM 1-1/2" flange
Designed for use with gable-mounted power attic ventilators, including most on this page. Aluminum construction. Flush mount for easy installation. Automatically open when ventilator is running. Weather stripping on blades for positive seal when not in use. Tie rods on blades assure uniform opening while fan is operating.

View More

Technical Specs

  • Item Backdraft Damper / Gable Shutter
  • Fits Fan Dia. 16"
  • Overall Square 19" x 19"
  • Opening Required 17" x 17"
  • Length 19"
  • Frame Depth 1-7/16"
  • Open Depth 5-1/4"
  • Flange Width 1-1/2"
  • Mounting Hole Size Prepunched
  • Free Area 1.402 sq.ft.
  • Max. Velocity 1500 FPM
  • Mounting Position Vertical
  • Blade Material White Painted Aluminum
  • Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rod
  • For Use With Gable Mounted Power Attic Ventilator
  • Number of Panels 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.