Skip Content

GP Mtr,CS,ODP,1/2 HP,1725 rpm,56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

GP Mtr, CS, ODP, 1/2 HP, 1725 rpm, 56

Price $267.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3K199
  • Mfr. Model # 3K199
  • UNSPSC # 26101602
  • Catalog Page # 10
  • Shipping Weight 26.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignOpen Dripproof
  • HP1/2
  • Nameplate RPM1725/1425
  • Frame56
  • Voltage115/230
  • Hz60/50
  • Phase1
  • Full Load Amps7.7/3.8
  • Number of Speeds1
  • Motor Mounting TypeCradle Base
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.25
  • BearingsBall
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • Overall Length11-5/16"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • StandardsUL Recognized (E47479), CSA Certified (156060)
  • DutyContinuous
  • Warranty (Years)1
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Please provide step by step instructions.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about letrachueca is loaded.
Additional information about letrachueca could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is only one step: Interchange the internal red and black wires from where they are located now.

Thank you for using Grainger Ask & answer.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about kage is loaded.
Additional information about kage could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, HP is critical. Also all of the other specifications will impact replacement success. I would suggest calling 1-800-Grainger and ask for our Motors Technical Support Team to make sure we get the correct motor for you.

Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Robby is loaded.
Additional information about Robby could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We can help you with that. We will need to know the revision letters that follow the 3K199 number on the motor tag because the capacitor values vary from revision to revision. Please give Grainger's Technical Product Support Team a call so we can find that capacitor for you! 800 472 4643

Thank you for using Grainger Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Rambo is loaded.
Additional information about Rambo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We have the schematics for wiring this motor for reversing for various switches. It would be best if you called Grainger's Technical Product Support Team so we can ask a few questions like what is the voltage that you intend to operate the motor with. 800 472 4643

Thank you for using Grainger Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
230 volt motors can not operate at 208 volts unless indicated in the catalog.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
SHAFT ENDBELL PART # 10359603 FOR BA REV.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:40:08.364-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3K199, prod, sort_default
1 of 1
  • 2015-04-25T19:40:08.367-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3K199, prod, sort_default
1 of 1