Skip Content

Fuel Nozzle Straight Spout, 3/4 x3/4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Nozzle Straight Spout, 3/4 x3/4In

Price $41.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5URH3
  • Mfr. Model # 5URH3
  • UNSPSC # 40141731
  • Catalog Page # 3733
  • Shipping Weight 1.82 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuel Nozzle
  • TypeStraight Spout
  • OperationManual
  • Inlet3/4" FNPT
  • OutletSpout Length 6-5/16"
  • For Use WithGravity Feed Applications, Electric Fuel Pumps, 2P279, 4FY16 to 4FY18, 1P894, 4RP94, 5P233, 5P234, 7P073, 2GMP5, 2GMP8
  • MaterialAluminum
  • Max. Pressure50 psi
  • StandardsN/A
  • ApplicationDiesel and Gasoline
  • IncludesHook, Swivel at Hose Inlet, Continuous Flow Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

For use with electric fuel pumps and gravity feed applications. Designed with a hose swivel at inlet for increased maneuverability and convenience in use. Manual Control along with a continuous flow switch for unattended dispensing and high volume transfers.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Toolman123 is loaded.
Additional information about Toolman123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Thats a great question, they are Gasoline & Diesel Fuel, resistant. if you are intending to use this for somthing else it might not be compatible. We have others, you can call 1-800-356-0783 and ask to speak to Tech Support Pumps & Plumbing.. that way we can recommend a product that will work for you.. I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:55:37.732-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5URH3, prod, sort_default
1 of 1
  • 2015-08-31T19:55:37.734-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5URH3, prod, sort_default
1 of 1