Skip Content

Fork Ovr Bse Hyd Stkr,2200 lb,118 In Lft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fork Ovr Bse Hyd Stkr, 2200 lb, 118 In Lft

Price $4,386.00 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 5RRY6
  • Mfr. Model # 5RRY6
  • UNSPSC # 24101606
  • Catalog Page # 1620
  • Shipping Weight 760.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFork Over Base Hydraulic Stacker
  • Load Capacity2200 lb.
  • Lifting Height Max.118"
  • Lifting Height Min.3-3/8"
  • Fork Length43"
  • Fork Width6-5/16"
  • Base Legs Inside Dim.16"
  • Base Legs Outside Dim.24-3/4"
  • Overall Length64-1/4"
  • Overall Width30-1/2"
  • Overall Height80"
  • Load Center24"
  • Powered ByBattery
  • Voltage12
  • Frame MaterialSteel
  • Caster Wheel Type(4) Rigid, (2) Swivel
  • Rear Caster Dia.7"
  • Front Wheel Dia.3"
  • Rear Wheel Dia.7"
  • IncludesCharger
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Fork-over stacker is designed for narrow aisles and confined areas, with fixed legs for open pallets and skids only. Unit has 110VAC plug-in charger and 12VDC battery. Includes OnOff switch and illuminated volt meter to indicate battery and charge status. Optional forks and platforms available separately.

Repair Parts

Displaying repair parts for model:
  • 5RRY6

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is the Stacker , Power Lift, Item # 5RRY6 classified as a Powered Industrial Truck?
Field of Industry:: Elevator
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Otis808 is loaded.
Additional information about Otis808 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No. The lifting portion of the 5RRY6 is the only part of this lift that is powered.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:31.662-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RRY6, prod, sort_default
1 of 1
  • 2015-05-02T20:15:31.664-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RRY6, prod, sort_default
1 of 1