Skip Content

Foot Shear,16 Ga, 52 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Foot Shear, 16 Ga, 52 In

Price $2,602.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13W878
  • Mfr. Model # 13W878
  • UNSPSC # 27111506
  • Catalog Page # 908
  • Shipping Weight 1219.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to shear mild steel, plastic, lead, zinc, aluminum, brass, and copper. Include pedal stops, handwell, double-locking back gauge with microadjustment, and front work stop. Additional features include transparent finger guards, embossed scales, and front arm extensions.

View More

Technical Specs

  • Item Foot Shear
  • Length of Cut (In.) 52
  • Capacity of Mild Steel (Gauge) 16
  • Length of Blade (In.) 52
  • Cutting Flat (In.) 52
  • Construction Cast Iron Frame With Truss Bar And Tool Steel Blade
  • Back Gauge Range (In.) 0 to 32
  • Features Positive Pedal Stops, Front Arm Extensions, Handwell And Transparent Finger Guards, Double Locking Back, Embossed Scales, Vernier Wheels For Fine Adjustments
  • Application Shears Mild Steel Up To 16 Gauge, Plastic, Lead, Zinc, Aluminum, Brass And Copper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: state highways
Product used for:: sign making
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about srodgers is loaded.
Additional information about srodgers could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the spec sheet the item is:

Length - 62"
Width - 72"
Height - 42"
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:21.192-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13W878, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:21.194-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13W878, prod, sort_default
1 of 1