Skip Content

Foot Shear,16 Ga, 37 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Foot Shear, 16 Ga, 37 In

DAYTON

Price: $1,846.00 / each

Please sign in or register to access lists

  • Item # 13W872
  • Mfr. Model # 13W872
  • UNSPSC # 27111506
  • Catalog Page # 990
  • Shipping Weight 961.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemFoot Shear
  • Length of Cut (In.)40
  • Capacity of Mild Steel (Gauge)16
  • Length of Blade (In.)40
  • Cutting Flat (In.)40
  • ConstructionSteel And Cast Iron
  • Back Gauge Range (In.)0 to 27
  • FeaturesHold Down W/finger Guard, Pedal Stops, Handwell, Bevel Gauge, Front Work Stop, Front Gauge Arms, Double Locking Back Gauge W/micro Adjustment
  • ApplicationShears Mild Steel Up To 16 Ga, Plastic, Lead, Zinc, Aluminum, Brass And Copper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 13W872

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.