Skip Content

Folding/Stacked Chair Cart,51x22x43 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Folding/Stacked Chair Cart, 51x22x43

Price $262.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30E998
  • Mfr. Model # 30E998
  • UNSPSC # 56121302
  • Catalog Page # 1606
  • Shipping Weight 47.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFolding/Stacked Chair Cart
  • Load Capacity300 lb.
  • Overall Length51"
  • Overall Width22"
  • Overall Height43"
  • Holds(24) Chairs
  • Caster Type(2) Swivel and (2) Rigid
  • Handles(1) Push and (1) Retaining End
  • Frame MaterialSteel
  • Number of Casters4
  • Caster MaterialRubber
  • Caster Dia.4"
  • Caster Width3/4"
  • Frame ColorGray
  • FinishPowder Coat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Chair Totes
Transport folding or stacking chairs. Include 14-ga. steel chair rails and 4"-dia. hard rubber casters (2 swivel and 2 rigid). Feature 16-ga. tubular steel push handle and retaining end.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.