Skip Content

1/2 Motor HP Floor Drill Press, 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 Motor HP Floor Drill Press, 120/240

Price $720.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PHC2
  • Mfr. Model # 5PHC2
  • UNSPSC # 27112703
  • Catalog Page # 904
  • Shipping Weight 204.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This medium-duty drill press features a cast-iron head and adjustable depth stop. It can be used in maintenance shops and industrial applications. JET models feature a 45° table tilt, hinged metal belt, and pulley cover.

View More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 15"
  • Voltage 120/240
  • Motor HP 1/2
  • Chuck Size 5/8"
  • Number of Speeds 16
  • Spindle Speed 138 to 3476
  • Capacity Steel 5/8"
  • Capacity Cast Iron 5/8"
  • Spindle Taper 2MT
  • Spindle Travel 5"
  • Base Size 12-3/4" x 19-3/4"
  • Table Work Surface 13" x 11-1/2"
  • Amps AC 8.6/4.3
  • Hz 60
  • Phase 1
  • Includes Chuck and Arbor
  • Table Slot Size 5/8"
  • Column Dia. 2-55/64"
  • Max. Spindle To Base 46-3/8"
  • Quill Dia. 2-3/64"
  • Spindle to Table 26-1/4"
  • Overall Width 27-1/4"
  • Overall Depth 15-1/2"
  • Overall Height 66-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How does one adjust the speed?

4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Michaelare is loaded.
Additional information about Michaelare could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you the operating instructions manual for the unit. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Missing parts ( Handle , Rack damaged , damaged Chuck ) ect.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about crush is loaded.
Additional information about crush could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about fatty is loaded.
Additional information about fatty could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Floor Drill Press, 15 In, 1/2HP, 120/240

DAYTON

Item # 5PHC2
2 years ago
by
Read all my Q&A
 
Please wait while more information about WRPS is loaded.
Additional information about WRPS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The 5PHC2 is not UL listed.
Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:54.853-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PHC2, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:54.855-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PHC2, prod, sort_default
1 of 1