Skip Content

1/2 Motor HP, Floor Drill Press 115<SNF/>230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/2 Motor HP, Floor Drill Press 115<SNF/>230

Price $556.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CY86
  • Mfr. Model # 4CY86
  • UNSPSC # 27112703
  • Catalog Page # 1013
  • Shipping Weight 131.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Drill Press
  • Swing16"
  • Voltage115/230
  • Motor HP1/2
  • Chuck Size5/8"
  • Number of Speeds12
  • Spindle Speed260 to 3080 rpm
  • Capacity Steel1/2"
  • Capacity Cast Iron5/8"
  • Spindle TaperMT2
  • Spindle Travel3-1/4"
  • Base Size11 1/8 X 19 5/8"
  • Table Work Surface10-1/2 x 10-1/2"
  • Amps AC8.6/4.3
  • Hz60
  • Phase1
  • IncludesChuck with Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4CY86,
  • 4CY86

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by Drill works go for light duty drilling, needs a heavier duty switch. Switch is easy to break. May 21, 2013
Rated 5 out of 5 by This drill press works great for medium maintenance needs.It is easy to adjust and operate. March 27, 2013
  • 2015-08-28T20:11:17.911-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4CY86, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a worm gear P/N 22332.00
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about garycdba is loaded.
Additional information about garycdba could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please order part number 22332.00. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-28T20:01:43.302-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CY86, prod, sort_default
1 of 1
  • 2015-08-28T20:01:43.304-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CY86, prod, sort_default
1 of 1