Skip Content

Float Switch Nc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Float Switch Nc

DAYTON

Price: $88.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3BY85
  • Mfr. Model # 3BY85
  • UNSPSC # 39121531
  • Catalog Page # 3686
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloat Switch, Mechanical
  • TypeTether
  • Switch TypeNormally Closed
  • Max. Amps Running13
  • Voltage230
  • Cord Length (Ft.)20
  • Wire Gauge16
  • Pumping Range Min./Max.7 to 28
  • Tether Length Min.-Max. (In.)3 to 18
  • Max. Temp. (F)140
  • IncludesMounting Strap

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Float Switches
Automatically control pumps in sump/sewage and nonpotable water applications. All except diaphragm switches include an adjustable mounting strap.
Note: Use only with liquids compatible with switch construction.
Tether, Dayton® Normally Closed
Switches turn on (close) when the float drops 45° below horizontal, signaling a low level, and turn off (open) when the float rises 45° above horizontal.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.