Skip Content

Float Switch Economy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Float Switch Economy

Clearance Price $4.50 / each

Price $35.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3BY58
  • Mfr. Model # 3BY58
  • UNSPSC # 39121531
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin IrelandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloat Switch, Mechanical
  • TypeTether
  • Switch TypeNormally Open
  • Max. Amps Running10
  • Voltage115
  • Cord Length (Ft.)10
  • Wire Gauge16
  • Pumping Range Min./Max.5 to 30
  • Tether Length Min.-Max. (In.)3 to 22
  • Max. Temp. (F)140
  • IncludesMounting Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
2 answers

Product 6PNU5

Is the plug a pass through to plug another item into it?
8 months ago
by
Read all my Q&A
 
Please wait while more information about Tanner1 is loaded.
Additional information about Tanner1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this float switch has a piggy back plug and the pump plug plugs into the back of it to control the pump.
8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
yes it is
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about plumr is loaded.
Additional information about plumr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:45:54.412-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3BY58, prod, sort_default
1 of 1
  • 2015-08-27T19:45:54.414-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3BY58, prod, sort_default
1 of 1