Skip Content

Float Switch,Dual Microreed,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Float Switch, Dual Microreed, 120V

Price $93.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1APP4
  • Mfr. Model # 1APP4
  • UNSPSC # 39121531
  • Catalog Page # 3276
  • Shipping Weight 2.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton Dual Float Switch has two floats mounted within a protective cage. Should one float fail to operate, the second float is available and ready to activate the pump. The protective cage prevents debris or other wires from interfering with the movement of the floats. The Controller monitors pump and power conditions and sounds an alarm when a problem is detected.

View More

Technical Specs

  • Item Float Switch
  • Type Dual Microreed
  • Switch Type Caged Dual Micro-reed
  • Max. Amps Running 12
  • Voltage 120
  • Cord Length (Ft.) 10
  • Wire Gauge 14
  • Pumping Range Min./Max. 1 to 120
  • Max. Temp. (F) 104
  • Min. Water Level Adjustment 1"
  • Float Material ABS
  • Includes Controller, Switch, Mounting Strap, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.