Skip Content

Float Switch,Mechanical,High Temp,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Float Switch, Mechanical, High Temp, 1/2 HP

Price $96.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10A173
  • Mfr. Model # 10A173
  • UNSPSC # 39121531
  • Catalog Page # 3276
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This chemical-resistant switch is designed for applications where a pump down operation is required in processing/circulation systems. It should be used with pumps that have built-in thermal overload protection. Cable ties for tether mountings are included.

View More

Technical Specs

  • Item Float Switch, Mechanical
  • Type Tether, High Temperature
  • Switch Type Normally Open
  • Connection Stripped
  • Max. Amps Running 13
  • HP @ 1 Phase - 115V 1/2
  • HP @ 1 Phase - 230V 1/2
  • Voltage 115/230
  • Cord Length (Ft.) 15
  • Wire Gauge 16
  • Pumping Range Min./Max. 7 to 28
  • Tether Length Min.-Max. (In.) 3 to 22
  • Float Length (In.) 4-5/8
  • Float Dia. (In.) 2-11/16
  • VA Rating 3600
  • Max. Temp. (F) 221
  • Max. Temp. (C) 105
  • Max. Pressure (PSI) 15
  • Float Material ABS
  • Body Material ABS
  • Control Range Adjustable
  • Max. Voltage 240
  • Max. Wattage 3600
  • Turns Off At 45 Deg Below
  • Turns On At 45 Deg Above
  • Wire Lead 16-2 TYPE FEP PTFE Jacket Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.