Skip Content

Float Switch,Vertical,1/2 HP,Cord 10 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Float Switch, Vertical, 1/2 HP, Cord 10 Ft

Price $101.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10A170
  • Mfr. Model # 10A170
  • UNSPSC # 39121531
  • Catalog Page # 3276
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in limited space, this switch is designed for applications where a pump down operation is required in processing/circulation. It should be used only with pumps that have built-in thermal overload protection. An adjustable mounting strap is included.

View More

Technical Specs

  • Item Float Switch, Mechanical
  • Type Vertical
  • Switch Type Normally Open
  • Connection Plug
  • Max. Amps Running 10
  • HP @ 1 Phase - 115V 1/2
  • Voltage 115
  • Cord Length (Ft.) 10
  • Wire Gauge 16
  • Pumping Range Min./Max. 1 to 6
  • Float Length (In.) 1-7/8
  • Float Dia. (In.) 2-3/8
  • VA Rating 1560
  • Max. Temp. (F) 140
  • Max. Temp. (C) 60
  • Max. Pressure (PSI) 15
  • Float Material Polypropylene
  • Body Material ABS
  • Control Range 5-1/4"
  • Max. Voltage 120
  • Max. Wattage 1560
  • Mounting Bracket Material ABS
  • Turns Off At Bottom Stop
  • Turns On At Top Stop
  • Wire Lead SJTOW
  • Agency Compliance UL CSA
  • Compliance UL 508
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Gave me the flexibility where I could locate the float switch to turn on and off the sump pump...did not have to be concern on a tether float switch getting tangle in the wires..... February 13, 2014
  • 2016-02-08 T19:57:38.172-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10A170, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about scsjoe is loaded.
Additional information about scsjoe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The top and bottom stops are adjustable to give you a pumping distance between 1” and 6”.

Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:38.320-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10A170, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:38.321-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10A170, prod, sort_default
1 of 1