Skip Content

Float Switch,Vertical,1/2 HP,Cord 8 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Float Switch, Vertical, 1/2 HP, Cord 8 Ft

Price $74.15 / each

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 10A169
  • Mfr. Model # 10A169
  • UNSPSC # 39121531
  • Catalog Page # 3686
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloat Switch, Mechanical
  • TypeVertical
  • Switch TypeNormally Open
  • ConnectionPlug
  • Max. Amps Running10
  • HP @ 1 Phase - 115V1/2
  • Voltage115
  • Cord Length (Ft.)8
  • Wire Gauge16
  • Pumping Range Min./Max.1 to 6
  • Float Length (In.)1-7/8
  • Float Dia. (In.)2-3/8
  • VA Rating1560
  • Max. Temp. (F)140
  • Max. Temp. (C)60
  • Max. Pressure (PSI)15
  • Float MaterialPolypropylene
  • Body MaterialABS
  • Control Range5-1/4"
  • Max. Voltage120
  • Max. Wattage1560
  • Mounting Bracket MaterialABS
  • Turns Off AtBottom Stop
  • Turns On AtTop Stop
  • Wire LeadSJTOW
  • Agency ComplianceUL CSA
  • ComplianceUL 508
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Ideal for use in limited space, this switch is designed for applications where a pump down operation is required in processing/circulation. It should be used only with pumps that have built-in thermal overload protection. An adjustable mounting strap is included.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Am trying to control level of R/O water in a 25 gallon tank; to keep full or within the operating range of the float. Have used item like your 3BY74; but it is not reliable. Have voltage leaking across the switch and the tank overflows.

Any suggestions?
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about H2Ocide is loaded.
Additional information about H2Ocide could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I suggest checking out Grainger item number 3HCN2 used with potable water and made of PVC.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Please let me know asap
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Sunder is loaded.
Additional information about Sunder could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This switch will turn off the pump when it is down, the pump will turn on when it is up. If you need a float switch that Turn on when Down and Off when UP you need a Normally Closed Float switch, a typical Sump Pump Float Switch is Normally Open..

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:50:05.176-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10A169, prod, sort_default
1 of 1
  • 2015-08-03T19:50:05.178-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10A169, prod, sort_default
1 of 1