Skip Content

Flangette Bearing,Clamp,Bore 0.3750 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flangette Bearing, Clamp, Bore 0.3750 In

Price $29.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZGN2
  • Mfr. Model # 1ZGN2
  • UNSPSC # 31171501
  • Catalog Page # 199
  • Shipping Weight 0.005 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlangette Collar Bearing
  • TypeClamp Type
  • Bore Dia. (In.)0.3750
  • Flange Length (In.)2-3/32
  • Flange Width (In.)1-3/16
  • Outer Ring Width (In.)9/32
  • Collar Dia. (In.)25/32
  • Overall Thickness (In.)0.562
  • Min. Frame Opening (In.)1-3/32
  • Mounting Hole Center to Center (In.)1-17/32
  • Number of Mounting Holes2
  • ABEC Tolerance1, Except Bore
  • Temp. Range (F)-65 - 250
  • Locking Type8-36 Set Screw
  • Bearing TypeSealed
  • Bearing Material52100 Chrome Steel
  • Housing MaterialPressed Steel
  • Collar MaterialSteel
  • LubricationGrease
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Flangette Collar Bearings
• Temp. range: -65° to 250°F
Permanently grease-lubricated clamp-type ball bearings have double rubber seals, split extended inner ring on 1 side, and removable collar with setscrew. 52100 chrome steel construction. Flange is 2-pc. stamped steel casing over a spherical O.D. collar ball bearing.
Meet industry standard ABEC 1 specifications (except for bore).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.