Skip Content

Fixed Base Hydraulic Stacker, 2200 lb., Fork Width 4", Fork Length 36", Lifting Height Max. 118" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Fixed Base Hydraulic Stacker, 2200 lb., Fork Width 4", Fork Length 36", Lifting Height Max. 118"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5RRZ0
  • Mfr. Model # 5RRZ0
  • UNSPSC # 24101606
  • Catalog Page # 1481
  • Shipping Weight 800.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fixed Base Legs
For straddling loads, skids, or objects. Feature fixed base and legs. Forks lower to ground.
Manual Drive Battery-Powered Hydraulic Stackers
• Optional forks and platforms available on Grainger.com®
Units have 110VAC plug-in charger and 12VDC battery. Include On/Off switch and illuminated volt meter to indicate battery and charge status.

View More

Technical Specs

  • Item Fixed Base Hydraulic Stacker
  • Load Capacity 2200 lb.
  • Lifting Height Max. 118"
  • Lifting Height Min. 2"
  • Fork Length 36"
  • Fork Width 4"
  • Base Legs Inside Dim. 38"
  • Base Legs Outside Dim. 48"
  • Overall Length 61"
  • Overall Width 48"
  • Overall Height 80"
  • Load Center 20"
  • Powered By Battery
  • Voltage 12
  • Frame Material Steel
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Rear Caster Dia. 7"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 7"
  • Includes Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.