Skip Content

 
Fire Damper, Rectangular close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Damper, Rectangular


Technical Specs

  • Item Fire Damper 
  • Shape Rectangular 
  • Damper Depth 3-11/16" 
Mounting Type
Please Select
Nominal Duct Width
Please Select
Nominal Duct Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
24 Products
Compare /
Product #
Mfr.
Model #
Mounting Type
Nominal Duct Width
Nominal Duct Height
Price
Qty
Please use Qty box to add item(s) to cart.
2TGE8
Dynamic, Vertical or Horizontal
10"
6"

$50.60 / each

Enter location to check availability
Catalog Page #  3863 

Price $50.60 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Dynamic, Vertical or Horizontal
  • Nominal Duct Width 10"
  • Nominal Duct Height 6"
  • Damper Depth 3-11/16"
2TGF3
Dynamic, Vertical or Horizontal
12"
10"

$54.55 / each

Enter location to check availability
Catalog Page #  3863 

Price $54.55 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Dynamic, Vertical or Horizontal
  • Nominal Duct Width 12"
  • Nominal Duct Height 10"
  • Damper Depth 3-11/16"
2TGF1
Dynamic, Vertical or Horizontal
12"
6"

$53.00 / each

Enter location to check availability
Catalog Page #  3863 

Price $53.00 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Dynamic, Vertical or Horizontal
  • Nominal Duct Width 12"
  • Nominal Duct Height 6"
  • Damper Depth 3-11/16"
2TGF2
Dynamic, Vertical or Horizontal
12"
8"

$53.50 / each

Enter location to check availability
Catalog Page #  3863 

Price $53.50 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Dynamic, Vertical or Horizontal
  • Nominal Duct Width 12"
  • Nominal Duct Height 8"
  • Damper Depth 3-11/16"
2TGF5
Dynamic, Vertical or Horizontal
14"
12"

$65.45 / each

Enter location to check availability
Catalog Page #  3863 

Price $65.45 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Dynamic, Vertical or Horizontal
  • Nominal Duct Width 14"
  • Nominal Duct Height 12"
  • Damper Depth 3-11/16"
2TGF8
Dynamic, Vertical or Horizontal
16"
12"

$68.80 / each

Enter location to check availability
Catalog Page #  3863 

Price $68.80 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Dynamic, Vertical or Horizontal
  • Nominal Duct Width 16"
  • Nominal Duct Height 12"
  • Damper Depth 3-11/16"
2TGF7
Dynamic, Vertical or Horizontal
16"
8"

$59.30 / each

Enter location to check availability
Catalog Page #  3863 

Price $59.30 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Dynamic, Vertical or Horizontal
  • Nominal Duct Width 16"
  • Nominal Duct Height 8"
  • Damper Depth 3-11/16"
2TGG2
Dynamic, Vertical or Horizontal
24"
12"

$83.70 / each

Enter location to check availability
Catalog Page #  3863 

Price $83.70 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Dynamic, Vertical or Horizontal
  • Nominal Duct Width 24"
  • Nominal Duct Height 12"
  • Damper Depth 3-11/16"
2TGD1
Static, Horizontal
10"
6"

$31.55 / each

Enter location to check availability
Catalog Page #  3863 

Price $31.55 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Horizontal
  • Nominal Duct Width 10"
  • Nominal Duct Height 6"
  • Damper Depth 3-11/16"
2TGD5
Static, Horizontal
12"
10"

$38.85 / each

Enter location to check availability
Catalog Page #  3863 

Price $38.85 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Horizontal
  • Nominal Duct Width 12"
  • Nominal Duct Height 10"
  • Damper Depth 3-11/16"
2TGD3
Static, Horizontal
12"
6"

$31.55 / each

Enter location to check availability
Catalog Page #  3863 

Price $31.55 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Horizontal
  • Nominal Duct Width 12"
  • Nominal Duct Height 6"
  • Damper Depth 3-11/16"
2TGD4
Static, Horizontal
12"
8"

$35.20 / each

Enter location to check availability
Catalog Page #  3863 

Price $35.20 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Horizontal
  • Nominal Duct Width 12"
  • Nominal Duct Height 8"
  • Damper Depth 3-11/16"
2TGD7
Static, Horizontal
14"
12"

$41.80 / each

Enter location to check availability
Catalog Page #  3863 

Price $41.80 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Horizontal
  • Nominal Duct Width 14"
  • Nominal Duct Height 12"
  • Damper Depth 3-11/16"
2TGE1
Static, Horizontal
16"
12"

$64.25 / each

Enter location to check availability
Catalog Page #  3863 

Price $64.25 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Horizontal
  • Nominal Duct Width 16"
  • Nominal Duct Height 12"
  • Damper Depth 3-11/16"
2TGD9
Static, Horizontal
16"
8"

$55.25 / each

Enter location to check availability
Catalog Page #  3863 

Price $55.25 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Horizontal
  • Nominal Duct Width 16"
  • Nominal Duct Height 8"
  • Damper Depth 3-11/16"
2TGE4
Static, Horizontal
24"
12"

$79.90 / each

Enter location to check availability
Catalog Page #  3863 

Price $79.90 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Horizontal
  • Nominal Duct Width 24"
  • Nominal Duct Height 12"
  • Damper Depth 3-11/16"
2TGA3
Static, Vertical
10"
6"

$25.65 / each

Enter location to check availability
Catalog Page #  3863 

Price $25.65 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Vertical
  • Nominal Duct Width 10"
  • Nominal Duct Height 6"
  • Damper Depth 3-11/16"
2TGA7
Static, Vertical
12"
10"

$31.55 / each

Enter location to check availability
Catalog Page #  3863 

Price $31.55 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Vertical
  • Nominal Duct Width 12"
  • Nominal Duct Height 10"
  • Damper Depth 3-11/16"
2TGA5
Static, Vertical
12"
6"

$31.95 / each

Enter location to check availability
Catalog Page #  3863 

Price $31.95 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Vertical
  • Nominal Duct Width 12"
  • Nominal Duct Height 6"
  • Damper Depth 3-11/16"
2TGA6
Static, Vertical
12"
8"

$31.55 / each

Enter location to check availability
Catalog Page #  3863 

Price $31.55 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Vertical
  • Nominal Duct Width 12"
  • Nominal Duct Height 8"
  • Damper Depth 3-11/16"
2TGA9
Static, Vertical
14"
12"

$42.50 / each

Enter location to check availability
Catalog Page #  3863 

Price $42.50 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Vertical
  • Nominal Duct Width 14"
  • Nominal Duct Height 12"
  • Damper Depth 3-11/16"
2TGC3
Static, Vertical
16"
12"

$49.50 / each

Enter location to check availability
Catalog Page #  3863 

Price $49.50 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Vertical
  • Nominal Duct Width 16"
  • Nominal Duct Height 12"
  • Damper Depth 3-11/16"
2TGC2
Static, Vertical
16"
8"

$33.70 / each

Enter location to check availability
Catalog Page #  3863 

Price $33.70 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Vertical
  • Nominal Duct Width 16"
  • Nominal Duct Height 8"
  • Damper Depth 3-11/16"
2TGC6
Static, Vertical
24"
12"

$55.70 / each

Enter location to check availability
Catalog Page #  3863 

Price $55.70 / each

Technical Specs

  • Item Fire Damper
  • Shape Rectangular
  • Mounting Type Static, Vertical
  • Nominal Duct Width 24"
  • Nominal Duct Height 12"
  • Damper Depth 3-11/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More