Skip Content

Square Fire Damper,11-3/4 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Square Fire Damper, 11-3/4 In. W

Price $56.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TGF4
  • Mfr. Model # 2TGF4
  • UNSPSC # 40101504
  • Catalog Page # 4311
  • Shipping Weight 5.44 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFire Damper
  • ShapeSquare
  • Mounting TypeDynamic, Vertical or Horizontal
  • Nominal Duct Width12"
  • Nominal Duct Height12"
  • Damper Depth3-11/16"
  • Recommended Retaining Angle2TGH2
  • Material22 ga. Galvanized Steel
  • Damper Height11-3/4"
  • Damper Width11-3/4"
  • Fire Rated1-1/2 hr.
  • Free Area0.643 sq. ft.
  • Fusible Link165 Degrees F
  • For Use WithLow Pressure HVAC Systems
  • StandardsUL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • IncludesStainless Steel Closure Spring, UL Fusible Link
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This fire damper is designed for use in duct systems or penetrations of fire-rated barriers that have been designed to have pressurized airflow when the damper is expected to cycle closed during a fire. It can accommodate airflow in either direction.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Waterproofing & Air quality management
Product used for:: ventilation from room to room where 2 hour fire walls are present
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Rettew is loaded.
Additional information about Rettew could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.

The dynamic dampers are rated for duct systems with a blower or forced air flow. The static dampers are rated for duct systems with zero pressure or no forced air.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:42:31.552-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TGF4, prod, sort_default
1 of 1
  • 2015-06-29T19:42:31.555-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TGF4, prod, sort_default
1 of 1