Skip Content

Filter Bag, 2 X 6 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter Bag, 2 X 6 Ft

DAYTON

Price: $203.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 07030 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 3AA37
  • Mfr. Model # 3AA37
  • UNSPSC # 40161508
  • Catalog Page # 1030
  • Shipping Weight 3.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter Bag
  • TypeOversized
  • Overall Height (In.)72
  • Overall Dia. (In.)24
  • For Use With1-1/2 HP and Larger Two-Stage Collectors
  • IncludesMicron Filter Bag and Belt Drum

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by we don'y use it to catch saw dust and chips. we use to catch lint from our napper ( a machine use make blankets soft) before they use a big barlap bag and fine dust would be all around on the floor. June 24, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about DylanA is loaded.
Additional information about DylanA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Dylan,

The diameter of the inlet on this unit 3AA37 is 6". . Thank you for using Grainger.com Ask & Answer.

Thank you,
Sherri
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What micron does this filter down to?

I can't find what the rating is on this filter.
11 months ago
by
Read all my Q&A
 
Please wait while more information about RickWilliams86 is loaded.
Additional information about RickWilliams86 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a 5 micron filter bag. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about 9fingers is loaded.
Additional information about 9fingers could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger does not currently have this bag with an 8” opening.
Thank you for using Grainger Ask and Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about 9fingers is loaded.
Additional information about 9fingers could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This item is not currently available with an 8” inlet.
Thank you for using Grainger Ask and Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What is the size of the inlet?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Yooper is loaded.
Additional information about Yooper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This bag has a 6 inch inlet. Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1