Skip Content

Filter Bag,2-Ply,15 to 22 gal.,PK 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter Bag, 2-Ply, 15 to 22 gal., PK 5

Price $35.85 / pkg. of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UG85
  • Mfr. Model # 1UG85
  • UNSPSC # 47121607
  • Catalog Page # 1892
  • Shipping Weight 1.8 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter Bag
  • Bag Type2-Ply
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-Efficiency Collection Filter Bags
Improve air quality in fine dust applications and allow excellent airflow, reducing loss of suction power. Durable 2-ply construction with micro inner liner. Dry filtration only.
Note: High-efficiency filters are designed for maximum air quality and are not intended for hazardous materials.


Rated 2.7 out of 5 by 3reviewers.
Rated 4 out of 5 by I have been buying these bags for years to use in our factory. They have performed well on all types of fine dust , and dry debris. The only time they seem to fall apart is if someone jams the bag onto the inlet without taking it apart first. Read your directions, some of the inlet adapters have a diverter in them, and require simply unscrewing the plastic diverter,installing bag , then reassembling. You should only fill them up halfway before changing the bag, remember the bag is also acting as the filter. Generally it takes hours of vacuuming to fill these bags. Trying to save a few dollars on a filter, only to break the bag and spill dust all over the area you just cleaned isn't worth it . These bags were designed for sheet rock, and sawdust. 7gallons of dust weighs about 15 lbs. That's alot of cleaning for a $6 bag. June 3, 2014
Rated 3 out of 5 by Have not had the issue of the cardboard insert falling off, but one thing about these bags is that the bag only gets to about 60% full before one has to change it out. The way the bag fits around the interior of the vacuum container, it's almost impossible to fill the bag up 100% before replacing it. I haven't found any other manufacturer's bag to replace it with, so I guess I'm stuck using these bags for now. February 5, 2013
Rated 1 out of 5 by THESE FILTER BAGS ARE COMING APART WHEN YOU INSERT TO THE SHOP VAC. THE CARDBOARD OPENING IS COMING APART. IT'S LIKE THE GLUE IS NOT HOLDING UP. I WOULD NOT BUY THESE AGAIN. August 8, 2012
  • 2015-04-18T19:45:51.298-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_1UG85, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.