Skip Content

3/4 HP Auger Drive Motor,Capacitor-Start,1745 Nameplate RPM,115/230 Voltage,Frame 56N close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

3/4 HP Auger Drive Motor, Capacitor-Start, 1745 Nameplate RPM, 115/230 Voltage, Frame 56N

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4RGX5
  • Mfr. Model # 4RGX5
  • UNSPSC # 26101602
  • Catalog Page # 45
  • Shipping Weight 31.99 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auger Drive Motor
  • Motor Application Farm Duty
  • Motor Sub Application Augers
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3/4
  • Nameplate RPM 1745
  • Frame 56N
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 10.6/5.3
  • Phase 1
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Bearings Ball
  • Frame Material Rolled Steel
  • Finish Green
  • Thermal Protection Manual
  • Service Factor 1.15
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Shaft Length 1-3/4"
  • Motor Shaft Design Flat
  • Length Less Shaft 10-1/4"
  • Overall Length 12"
  • Insulation Class B
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 68.5%
  • Includes Extended Fan End Shaft with Wrench Flats for Manual Jogging of Auger
  • Standards UL Recognized, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.