Skip Content

Farm Duty Mtr,Cap Start,TEAO,1hp,1725rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Farm Duty Mtr, Cap Start, TEAO, 1hp, 1725rpm

Price $292.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NXG3
  • Mfr. Model # 4NXG3
  • UNSPSC # 26101602
  • Catalog Page # 56
  • Shipping Weight 34.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPoultry Fan Motor
  • Motor ApplicationFarm Duty
  • Motor Sub ApplicationPoultry Fans
  • Motor DesignCapacitor-Start/Capacitor-Run
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1
  • Nameplate RPM1725
  • Frame56
  • Motor Shaft RotationCW/CCW
  • Voltage115/208-230
  • Full Load Amps9.2/5.3-4.6
  • Phase1
  • Hz60
  • Motor Mounting TypeCradle Base
  • Motor Mounting PositionHorizontal
  • BearingsBall
  • Frame MaterialRolled Steel
  • FinishGray
  • Thermal ProtectionAuto
  • Service Factor1.15
  • Max. Ambient Temperature40 Degrees C
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • Motor Shaft DesignKeyed
  • Length Less Shaft9-15/16"
  • Overall Length11-13/16"
  • Insulation ClassB
  • RPM Range1701-1800
  • DutyContinuous
  • IncludesShaft Slinger, Gasketed Capacitor Cover and Wiring Compartment Cover
  • StandardsUL Recognized, CSA Certified

Compliance and Restrictions

None

Details

Auto thermal protection. Belt-drive motor has higher service factors and breakdown torque for the most demanding applications. Features gasketed capacitor and conduit box cover for added protection. Also has cooler-running windings to promote longer service life. For use in Dayton®, Aerotech, American Coolair, Chore Time, Acme, Hired Hand, and other air-over belt drive livestock ventilation fans.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.