Skip Content

1 HP Auger Drive Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 HP Auger Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 56Y

Price $481.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4K997
  • Mfr. Model # 4K997
  • UNSPSC # 26101611
  • Catalog Page # 45
  • Shipping Weight 34.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Farm-duty motor is suitable as replacements for Chore-Time, Cumberland, GSI, and other new and replacement OEM equipment. Guard on rotary switch protects against high-speed back-drive condition. Mounting flange assembles directly to gearbox. Features shaft extensions beyond fan guard for hand cranking.

View More

Technical Specs

  • Item Auger Drive Motor
  • Motor Application Farm Duty
  • Motor Sub Application Augers
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1
  • Nameplate RPM 1725
  • Frame 56Y
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 12.8/6.4
  • Phase 1
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal
  • Bearings Ball
  • Frame Material Rolled Steel
  • Finish Green
  • Thermal Protection Manual
  • Service Factor 1.15
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 2-1/8"
  • Motor Shaft Design Keyed
  • Length Less Shaft 10-13/16"
  • Overall Length 12-15/16"
  • Insulation Class B
  • RPM Range 1701-1800
  • Duty Continuous
  • Standards UL Recognized (E37403) and CSA Certified (258501)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.