Skip Content

3/4 HP Auger Drive Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/4 HP Auger Drive Motor, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 56YZ

Price $404.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3K996
  • Mfr. Model # 3K996
  • UNSPSC # 26101602
  • Catalog Page # 45
  • Shipping Weight 34.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Farm-duty motor is suitable as replacements for Chore-Time, Cumberland, GSI, and other new and replacement OEM equipment. Guard on rotary switch protects against high-speed back-drive condition. Mounting flange assembles directly to gearbox. Features shaft extensions beyond fan guard for hand cranking.

View More

Technical Specs

  • Item Auger Drive Motor
  • Motor Application Farm Duty
  • Motor Sub Application Augers
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3/4
  • Nameplate RPM 1725
  • Frame 56YZ
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 10.6/5.3
  • Phase 1
  • Hz 60/50
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Bearings Ball
  • Thermal Protection Manual
  • Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Shaft Length 1-3/4"
  • Motor Shaft Design Flat
  • Overall Length 12-9/16"
  • Insulation Class B
  • RPM Range 1701-1800
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
230 volt motors can not operate at 208 volts unless indicated in the catalog.
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
REPLACEMENT STATIONARY SWITCH IS AOS PART# 17965302
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:48.457-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3K996, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:48.459-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3K996, prod, sort_default
1 of 1