Skip Content

General Purpose Farm Duty Motor,1-1/2 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Farm Duty Motor, 1-1/2 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage

Price $335.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TMY6
  • Mfr. Model # 1TMY6
  • NSN # 6105-01-326-3729
  • UNSPSC # 26101604
  • Catalog Page # 54
  • Shipping Weight 41.55 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Farm Duty Motor
  • Motor ApplicationFarm Duty
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1-1/2
  • Nameplate RPM1725
  • Frame56H
  • Motor Shaft RotationCW/CCW
  • Voltage115/230
  • Full Load Amps15.2/7.6
  • Phase1
  • Hz60
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionHorizontal
  • BearingsBall
  • Frame MaterialRolled Steel
  • FinishGreen Baked On Enamel
  • Thermal ProtectionManual
  • Service Factor1.15
  • Max. Ambient Temperature40 Degrees C
  • Shaft Dia.5/8"
  • Shaft Length2-5/16"
  • Motor Shaft DesignKeyed
  • Length Less Shaft11-15/16"
  • Overall Length13-13/16"
  • Insulation ClassB
  • RPM Range1701-1800
  • DutyContinuous
  • IncludesShaft Slinger
  • StandardsUL Recognized (E47479), CSA Certified (LR44256)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Motor is for use with conveyors, silo unloaders, barn cleaners, compressors, and manure pumps. Oversized, gasketed conduit boxes make connections easier. A rubber boot over the manual protector reset button provides protection.


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Overall good motor. One thing Try to Mark the T1 line better. Its was difficult to see the T1 marking especailly since it was Black and there was another Black wire in motor winding leads. Get Another Color.You should Never Have 2 of the Same color wires in a Winding, It Leads TO Agravation. July 26, 2013
  • 2015-07-30T19:35:00.858-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1TMY6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about nicholasa is loaded.
Additional information about nicholasa could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Country of origin: U.S.A.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Kennt is loaded.
Additional information about Kennt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the Stationary switch is 6200499.
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
OVERLOAD PROTECTOR PART. # 9116861. Order from Leeson
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Replacement Run Capacitor 30 mfd @ 370 vac. (Qty. 1)
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:54:25.628-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TMY6, prod, sort_default
1 of 1
  • 2015-07-30T19:54:25.630-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TMY6, prod, sort_default
1 of 1