Skip Content

5 HP General Purpose Farm Duty Motor,Capacitor-Start,1740 Nameplate RPM,230 Voltage,Frame 215TZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5 HP General Purpose Farm Duty Motor, Capacitor-Start, 1740 Nameplate RPM, 230 Voltage, Frame 215TZ

Price $1,110.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TMV4
  • Mfr. Model # 1TMV4
  • UNSPSC # 26101604
  • Catalog Page # 44
  • Shipping Weight 135.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motor is fit for harsher environments where damp and dirty conditions may exist, though totally enclosed motors are not waterproof.

View More

Technical Specs

  • Item General Purpose Farm Duty Motor
  • Motor Application Farm Duty
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 5
  • Nameplate RPM 1740
  • Frame 215TZ
  • Motor Shaft Rotation CW/CCW
  • Voltage 230
  • Full Load Amps 24.0
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Bearings Ball
  • Frame Material Rolled Steel
  • Finish Green Aqua Enamel
  • Thermal Protection Manual
  • Service Factor 1.15
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Shaft Length 3-1/2"
  • Motor Shaft Design Keyed
  • Length Less Shaft 15-5/16"
  • Overall Length 18-11/16"
  • Insulation Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Includes Shaft Slinger and Gasketed Capacitor Cover
  • Standards UL Recognized (E47479), CSA Certified (LR44256)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.