Skip Content

Farm Duty Mtr,Cap Start,TEFC,3hp,1740rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Farm Duty Mtr, Cap Start, TEFC, 3hp, 1740rpm

Price $772.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TMV2
  • Mfr. Model # 1TMV2
  • UNSPSC # 26101604
  • Catalog Page # 54
  • Shipping Weight 88.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Farm Duty Motor
  • Motor ApplicationFarm Duty
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP3
  • Nameplate RPM1740
  • Frame184T
  • Motor Shaft RotationCW/CCW
  • Voltage230
  • Full Load Amps19.0
  • Phase1
  • Hz60
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionHorizontal
  • BearingsBall
  • Frame MaterialRolled Steel
  • FinishGreen Aqua Enamel
  • Thermal ProtectionManual
  • Service Factor1.15
  • Max. Ambient Temperature40 Degrees C
  • Shaft Dia.1-1/8"
  • Shaft Length2-13/16"
  • Motor Shaft DesignKeyed
  • Length Less Shaft13-11/16"
  • Overall Length16-7/16"
  • Insulation ClassF
  • RPM Range1701-1800
  • DutyContinuous
  • IncludesShaft Slinger and Gasketed Capacitor Cover
  • StandardsUL Recognized (E47479), CSA Certified (LR44256)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Mounting position: Horizontal or Shaft down.
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Replacement Start Capacitor 780 mfd @ 125 vac. (Qty. 2)
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:47:28.305-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TMV2, prod, sort_default
1 of 1
  • 2015-05-27T20:47:28.306-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TMV2, prod, sort_default
1 of 1