Skip Content

Fan Shutter,30 In,White Painted Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan Shutter, 30 In, White Painted Aluminum

Price $110.65 / each

Please sign in or register to access lists

Go

Ship to: 25813 (Change)

Go

Invalid Zip Code

CHARLESTON branch 120

  • Item # 4C225
  • Mfr. Model # 4C225
  • UNSPSC # 40101504
  • Catalog Page # 4131
  • Shipping Weight 10.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan Premium Ceiling Shutter / Ceiling Shutter
  • Fits Fan Dia.30"
  • Opening Required30" x 30"
  • Length32"
  • Width32"
  • Frame Depth1-3/8"
  • Open Depth5"
  • Flange Width1-1/2"
  • Mounting Hole SizePrepunched
  • Free Area4.652 sq.ft.
  • Max. Velocity2250 FPM
  • Mounting PositionHorizontal
  • Blade MaterialWhite Painted Aluminum
  • Construction MaterialExtruded Aluminum Frame and G-90 Galvanized Tie Rod
  • For Use With30" Whole House Fans
  • Number of Panels1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4C225

Alternate Products

Alternate Search Terms


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Easy to install, instructions were clear and helpful, when set correctly, unit operates quietly September 4, 2012
Rated 1 out of 5 by Cheaply made and very noisey Took product back and upgraded to a better vent. Buy cheap you get cheap. April 4, 2012
  • 2015-08-03T19:58:14.268-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4C225, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What are the installation instructions?

Do I need to cut the ceiling joist or 2x4's to install, or do I just cut out the sheet rock?
11 months ago
by
Read all my Q&A
 
Please wait while more information about Handy55 is loaded.
Additional information about Handy55 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
A copy of the installation instructions has been emailed out to you. If you need additional assistance please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
can a motor be added to help close the damper?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about nailgunner is loaded.
Additional information about nailgunner could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is an optional shutter motor available for these shutters, it is Grainger item number 2C904, there is also a cover available which would be used in the winter to prevent heat from rising into the attic space, that is Grainger item number 2NXJ8.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jht927 is loaded.
Additional information about jht927 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This includes white louvers with felted edges.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
We are currently under construction for a residence. We have designed into it a whole house fan (30"). The optimum location requires that it be installed VERTICALLY (which I know goes against the norm) in a wall above interior stairs, thus pulling air from the house and exhausting it into the attic to be dispersed through various attic vents. Can this shutter be used in a vertical application? If not, can you recommend one that can? I am having trouble getting an answer to this but I certainly cannot be the first to consider such an application. Thank you.
Field of Industry:: homeowner
Product used for:: residence
Years purchasing from Grainger:: new
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This specific shutter can not be used in a vertical application, this would be for the fan as well. You may be able to use a commercial 30" supply fan fan and matching supply shutters. Because we do not have details I would recommend calling our HVAC Tech Team at 800-472-4643 to go over the details.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:46:58.509-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C225, prod, sort_default
1 of 1
  • 2015-08-03T19:46:58.511-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C225, prod, sort_default
1 of 1