Skip Content

 
Fan Guard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fan Guard

DAYTON


Technical Specs

  • ItemFan Guard 
  • MaterialGalvanized Steel 
Gauge
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Gauge
Height
Width
Depth
Availability
Price
Qty
1WBU8
16
60-1/4"
60-1/4"
34"

$924.00 / each

Fan Guard,60-1/4 In. H,60-1/4 In. W
Catalog Page #  4098 

Price: $924.00 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge16
  • Height60-1/4"
  • Width60-1/4"
  • Depth34"
1WBU9
16
66-1/4"
66-1/4"
37"

$1,004.00 / each

Fan Guard,66-1/4 In. H,66-1/4 In. W
Catalog Page #  4098 

Price: $1,004.00 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge16
  • Height66-1/4"
  • Width66-1/4"
  • Depth37"
1WBU3
18
28-1/8"
28-1/8"
22"

$264.00 / each

Fan Guard,28-1/8 In. H,28-1/8 In. W
Catalog Page #  4098 

Price: $264.00 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge18
  • Height28-1/8"
  • Width28-1/8"
  • Depth22"
1WBU4
18
34-1/8"
34-1/8"
22"

$327.00 / each

Fan Guard,34-1/8 In. H,34-1/8 In. W
Catalog Page #  4098 

Price: $327.00 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge18
  • Height34-1/8"
  • Width34-1/8"
  • Depth22"
1WBU5
18
40-1/8"
40-1/8"
27"

$396.75 / each

Fan Guard,40-1/8 In. H,40-1/8 In. W
Catalog Page #  4098 

Price: $396.75 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge18
  • Height40-1/8"
  • Width40-1/8"
  • Depth27"
1WBU6
18
46-1/8"
46-1/8"
30"

$568.00 / each

Fan Guard,46-1/8 In. H,46-1/8 In. W
Catalog Page #  4098 

Price: $568.00 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge18
  • Height46-1/8"
  • Width46-1/8"
  • Depth30"
1WBU7
18
54-1/4"
54-1/4"
32"

$732.00 / each

Fan Guard,54-1/4 In. H,54-1/4 In. W
Catalog Page #  4098 

Price: $732.00 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge18
  • Height54-1/4"
  • Width54-1/4"
  • Depth32"
1WBT8
20
16-1/8"
16-1/8"
15"

$149.30 / each

Fan Guard,16-1/8 In. H,16-1/8 In. W
Catalog Page #  4098 

Price: $149.30 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge20
  • Height16-1/8"
  • Width16-1/8"
  • Depth15"
1WBT9
20
20-1/8"
20-1/8"
15"

$164.00 / each

Fan Guard,20-1/8 In. H,20-1/8 In. W
Catalog Page #  4098 

Price: $164.00 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge20
  • Height20-1/8"
  • Width20-1/8"
  • Depth15"
1WBU1
20
22-1/8"
22-1/8"
15"

$187.50 / each

Fan Guard,22-1/8 In. H,22-1/8 In. W
Catalog Page #  4098 

Price: $187.50 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge20
  • Height22-1/8"
  • Width22-1/8"
  • Depth15"
1WBU2
20
24-1/8"
24-1/8"
15"

$194.00 / each

Fan Guard,24-1/8 In. H,24-1/8 In. W
Catalog Page #  4098 

Price: $194.00 / each

Technical Specs

  • ItemFan Guard
  • MaterialGalvanized Steel
  • Gauge20
  • Height24-1/8"
  • Width24-1/8"
  • Depth15"