Skip Content

 
Fan Filter Guard Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fan Filter Guard Assembly


For Fan Size (In.)
Please Select
Dia. (In.)
Please Select
Mounting Eye O.C. (In.)
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
For Fan Size (In.)
Dia. (In.)
Mounting Eye O.C. (In.)
Material
Price
Qty
Please use Qty box to add item(s) to cart.
3RP18
2-3/8
2-23/64
(4) 1-31/32
Plastic

$4.18 / each

Enter location to check availability
Catalog Page #  NA

Price $4.18 / each

Technical Specs

  • For Fan Size (In.) 2-3/8
  • Dia. (In.) 2-23/64
  • Mounting Eye O.C. (In.) (4) 1-31/32
  • Material Plastic
2RTA7
2-3/8
2-3/8
(4) 1-31/32
Aluminum

$5.77 / each

Enter location to check availability
Catalog Page #  3682 

Price $5.77 / each

Technical Specs

  • For Fan Size (In.) 2-3/8
  • Dia. (In.) 2-3/8
  • Mounting Eye O.C. (In.) (4) 1-31/32
  • Material Aluminum
4YD77
3-1/8
3-19/64
(4) 2-13/16
Aluminum

$5.66 / each

Enter location to check availability
Catalog Page #  3682 

Price $5.66 / each

Technical Specs

  • For Fan Size (In.) 3-1/8
  • Dia. (In.) 3-19/64
  • Mounting Eye O.C. (In.) (4) 2-13/16
  • Material Aluminum
4YD95
3-1/8
3-19/64
(4) 2-13/16
Plastic

$4.05 / each

Enter location to check availability
Catalog Page #  NA

Price $4.05 / each

Technical Specs

  • For Fan Size (In.) 3-1/8
  • Dia. (In.) 3-19/64
  • Mounting Eye O.C. (In.) (4) 2-13/16
  • Material Plastic
2RTA8
3-5/8
3-5/8
(4) 3 1/4
Aluminum

$7.45 / each

Enter location to check availability
Catalog Page #  3682 

Price $7.45 / each

Technical Specs

  • For Fan Size (In.) 3-5/8
  • Dia. (In.) 3-5/8
  • Mounting Eye O.C. (In.) (4) 3 1/4
  • Material Aluminum
4YD78
4-11/16
4-45/64
(4) 4-1/8
Aluminum

$6.25 / each

Enter location to check availability
Catalog Page #  3682 

Price $6.25 / each

Technical Specs

  • For Fan Size (In.) 4-11/16
  • Dia. (In.) 4-45/64
  • Mounting Eye O.C. (In.) (4) 4-1/8
  • Material Aluminum
4YD86
4-11/16
4-7/8
(4) 4-1/8
Plastic

$5.42 / each

Enter location to check availability
Catalog Page #  NA

Price $5.42 / each

Technical Specs

  • For Fan Size (In.) 4-11/16
  • Dia. (In.) 4-7/8
  • Mounting Eye O.C. (In.) (4) 4-1/8
  • Material Plastic
2RTA9
6-3/4
6-3/4
(2) 6 3/8
Aluminum

$14.27 / each

Enter location to check availability
Catalog Page #  3682 

Price $14.27 / each

Technical Specs

  • For Fan Size (In.) 6-3/4
  • Dia. (In.) 6-3/4
  • Mounting Eye O.C. (In.) (2) 6 3/8
  • Material Aluminum
3RP16
6-3/4
7
(2) 6-3/8
Plastic, Polyurethane

$9.77 / each

Enter location to check availability
Catalog Page #  3682 

Price $9.77 / each

Technical Specs

  • For Fan Size (In.) 6-3/4
  • Dia. (In.) 7
  • Mounting Eye O.C. (In.) (2) 6-3/8
  • Material Plastic, Polyurethane
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More