Skip Content

Blade,Fan,24 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blade, Fan, 24 In

Price $89.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2C373
  • Mfr. Model # 2C373
  • NSN # 4140-01-090-0916
  • UNSPSC # 40101603
  • Catalog Page # 4114
  • Shipping Weight 3.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPropeller
  • TypeReplacement
  • Propeller Dia. (In.)24
  • Bore Dia. (In.)5/8
  • Number of Blades3
  • Pitch (Deg.)18
  • Blade MaterialAluminum
  • RotationCW Facing Discharge
  • Required HP @ Higher RPM1/2
  • Required HP @ Lower RPM1/6
  • RPM Low1140
  • RPM High1725
  • Max. RPM1725
  • CFM @ 0.000-In. SP5723/3782
  • CFM @ 0.125-In. SP5456/3281
  • CFM @ 0.250-In. SP5097/2871
  • Blade Height (In.)4
  • Blade Width (In.)11-13/16
  • RemarksView Catalog Page For Better Selection Criteria
  • For Use WithExhaust Fans and Circulators
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Rigid, embossed aluminum blades and spiders are excellent for low static pressure applications—use with exhaust fans or circulators. Intake-side hub includes set screws.

Note: air deliveries based on standard test codes of AMCA. When used in system over
0.250" SP, increase motor HP to next larger size.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
  • 2015-09-03T20:01:05.099-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2C373, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
18° BLADE PITCH ANGLE
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
5/8 INCH BORE
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:49:26.270-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C373, prod, sort_default
1 of 1
  • 2015-09-03T19:49:26.272-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C373, prod, sort_default
1 of 1