Skip Content

 
V-Belt,3L150 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FHP V-Belt, 5L


Technical Specs

  • ItemFHP V-Belt 
  • Belt Type5L 
  • Top Width21/32" 
  • Thickness3/8" 
Material
Please Select
Industry Number
Please Select
Outside Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
78 Products
Compare /
Item #
Mfr.
Model #
Material
Industry Number
Outside Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3GWE9
Natural/Synthetic Rubber Blend
5L810
81"

$31.40 / each

V-Belt,5L810
Catalog Page #  142 

Price $31.40 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L810
  • Outside Length81"
3GWF1
Natural/Synthetic Rubber Blend
5L830
83"

$32.20 / each

V-Belt,5L830
Catalog Page #  142 

Price $32.20 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L830
  • Outside Length83"
3GWF2
Natural/Synthetic Rubber Blend
5L850
85"

$32.95 / each

V-Belt,5L850
Catalog Page #  142 

Price $32.95 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L850
  • Outside Length85"
3GWF3
Natural/Synthetic Rubber Blend
5L870
87"

$33.70 / each

V-Belt,5L870
Catalog Page #  142 

Price $33.70 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L870
  • Outside Length87"
3GWF4
Natural/Synthetic Rubber Blend
5L890
89"

$34.35 / each

V-Belt,5L890
Catalog Page #  142 

Price $34.35 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L890
  • Outside Length89"
3GWF5
Natural/Synthetic Rubber Blend
5L910
91"

$35.05 / each

V-Belt,5L910
Catalog Page #  142 

Price $35.05 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L910
  • Outside Length91"
3GWF6
Natural/Synthetic Rubber Blend
5L930
93"

$35.80 / each

V-Belt,5L930
Catalog Page #  142 

Price $35.80 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L930
  • Outside Length93"
3GWF7
Natural/Synthetic Rubber Blend
5L950
95"

$36.55 / each

V-Belt,5L950
Catalog Page #  142 

Price $36.55 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L950
  • Outside Length95"
3GWF8
Natural/Synthetic Rubber Blend
5L970
97"

$37.30 / each

V-Belt,5L970
Catalog Page #  142 

Price $37.30 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L970
  • Outside Length97"
3GWF9
Natural/Synthetic Rubber Blend
5L990
99"

$38.05 / each

V-Belt,5L990
Catalog Page #  142 

Price $38.05 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L990
  • Outside Length99"
3X544
Rubber Body w/Polyester Cords
5L1000
100"

$37.95 / each

V-Belt,5L1000
Catalog Page #  142 

Price $37.95 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L1000
  • Outside Length100"
5L230
Rubber Body w/Polyester Cords
5L230
23"

$11.70 / each

V-Belt,5L230
Catalog Page #  142 

Price $11.70 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L230
  • Outside Length23"
5L240
Rubber Body w/Polyester Cords
5L240
24"

$11.70 / each

V-Belt,5L240
Catalog Page #  142 

Price $11.70 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L240
  • Outside Length24"
5L250
Rubber Body w/Polyester Cords
5L250
25"

$11.70 / each

V-Belt,5L250
Catalog Page #  142 

Price $11.70 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L250
  • Outside Length25"
5L260
Rubber Body w/Polyester Cords
5L260
26"

$11.62 / each

V-Belt,5L260
Catalog Page #  142 

Price $11.62 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L260
  • Outside Length26"
5L270
Rubber Body w/Polyester Cords
5L270
27"

$11.62 / each

V-Belt,5L270
Catalog Page #  142 

Price $11.62 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L270
  • Outside Length27"
5L280
Rubber Body w/Polyester Cords
5L280
28"

$11.62 / each

V-Belt,5L280
Catalog Page #  142 

Price $11.62 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L280
  • Outside Length28"
5L290
Rubber Body w/Polyester Cords
5L290
29"

$11.18 / each

V-Belt,5L290
Catalog Page #  142 

Price $11.18 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L290
  • Outside Length29"
5L300
Rubber Body w/Polyester Cords
5L300
30"

$12.21 / each

V-Belt,5L300
Catalog Page #  142 

Price $12.21 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L300
  • Outside Length30"
5L310
Rubber Body w/Polyester Cords
5L310
31"

$12.59 / each

V-Belt,5L310
Catalog Page #  142 

Price $12.59 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L310
  • Outside Length31"
5L320
Rubber Body w/Polyester Cords
5L320
32"

$12.46 / each

V-Belt,5L320
Catalog Page #  142 

Price $12.46 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L320
  • Outside Length32"
5L330
Rubber Body w/Polyester Cords
5L330
33"

$13.47 / each

V-Belt,5L330
Catalog Page #  142 

Price $13.47 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L330
  • Outside Length33"
5L340
Rubber Body w/Polyester Cords
5L340
34"

$13.74 / each

V-Belt,5L340
Catalog Page #  142 

Price $13.74 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L340
  • Outside Length34"
5L350
Rubber Body w/Polyester Cords
5L350
35"

$13.46 / each

V-Belt,5L350
Catalog Page #  142 

Price $13.46 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L350
  • Outside Length35"
5L360
Rubber Body w/Polyester Cords
5L360
36"

$14.54 / each

V-Belt,5L360
Catalog Page #  142 

Price $14.54 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L360
  • Outside Length36"
5L370
Rubber Body w/Polyester Cords
5L370
37"

$14.89 / each

V-Belt,5L370
Catalog Page #  142 

Price $14.89 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L370
  • Outside Length37"
5L380
Rubber Body w/Polyester Cords
5L380
38"

$15.25 / each

V-Belt,5L380
Catalog Page #  142 

Price $15.25 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L380
  • Outside Length38"
5L390
Rubber Body w/Polyester Cords
5L390
39"

$15.58 / each

V-Belt,5L390
Catalog Page #  142 

Price $15.58 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L390
  • Outside Length39"
5L400
Rubber Body w/Polyester Cords
5L400
40"

$15.88 / each

V-Belt,5L400
Catalog Page #  142 

Price $15.88 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L400
  • Outside Length40"
5L410
Rubber Body w/Polyester Cords
5L410
41"

$15.58 / each

V-Belt,5L410
Catalog Page #  142 

Price $15.58 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L410
  • Outside Length41"
5L420
Rubber Body w/Polyester Cords
5L420
42"

$16.73 / each

V-Belt,5L420
Catalog Page #  142 

Price $16.73 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L420
  • Outside Length42"
5L430
Rubber Body w/Polyester Cords
5L430
43"

$16.29 / each

V-Belt,5L430
Catalog Page #  142 

Price $16.29 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L430
  • Outside Length43"
5L440
Rubber Body w/Polyester Cords
5L440
44"

$17.34 / each

V-Belt,5L440
Catalog Page #  142 

Price $17.34 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L440
  • Outside Length44"
5L450
Rubber Body w/Polyester Cords
5L450
45"

$16.87 / each

V-Belt,5L450
Catalog Page #  142 

Price $16.87 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L450
  • Outside Length45"
5L460
Rubber Body w/Polyester Cords
5L460
46"

$18.15 / each

V-Belt,5L460
Catalog Page #  142 

Price $18.15 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L460
  • Outside Length46"
5L470
Rubber Body w/Polyester Cords
5L470
47"

$18.44 / each

V-Belt,5L470
Catalog Page #  142 

Price $18.44 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L470
  • Outside Length47"
5L480
Rubber Body w/Polyester Cords
5L480
48"

$18.01 / each

V-Belt,5L480
Catalog Page #  142 

Price $18.01 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L480
  • Outside Length48"
5L490
Rubber Body w/Polyester Cords
5L490
49"

$18.28 / each

V-Belt,5L490
Catalog Page #  142 

Price $18.28 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L490
  • Outside Length49"
5L500
Rubber Body w/Polyester Cords
5L500
50"

$18.74 / each

V-Belt,5L500
Catalog Page #  142 

Price $18.74 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L500
  • Outside Length50"
5L510
Rubber Body w/Polyester Cords
5L510
51"

$18.58 / each

V-Belt,5L510
Catalog Page #  142 

Price $18.58 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L510
  • Outside Length51"
5L520
Rubber Body w/Polyester Cords
5L520
52"

$19.41 / each

V-Belt,5L520
Catalog Page #  142 

Price $19.41 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L520
  • Outside Length52"
5L530
Rubber Body w/Polyester Cords
5L530
53"

$20.63 / each

V-Belt,5L530
Catalog Page #  142 

Price $20.63 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L530
  • Outside Length53"
5L540
Rubber Body w/Polyester Cords
5L540
54"

$20.01 / each

V-Belt,5L540
Catalog Page #  142 

Price $20.01 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L540
  • Outside Length54"
5L550
Rubber Body w/Polyester Cords
5L550
55"

$20.42 / each

V-Belt,5L550
Catalog Page #  142 

Price $20.42 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L550
  • Outside Length55"
5L560
Rubber Body w/Polyester Cords
5L560
56"

$20.82 / each

V-Belt,5L560
Catalog Page #  142 

Price $20.82 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L560
  • Outside Length56"
5L570
Rubber Body w/Polyester Cords
5L570
57"

$22.15 / each

V-Belt,5L570
Catalog Page #  142 

Price $22.15 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L570
  • Outside Length57"
5L580
Rubber Body w/Polyester Cords
5L580
58"

$21.44 / each

V-Belt,5L580
Catalog Page #  142 

Price $21.44 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L580
  • Outside Length58"
5L590
Rubber Body w/Polyester Cords
5L590
59"

$22.76 / each

V-Belt,5L590
Catalog Page #  142 

Price $22.76 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L590
  • Outside Length59"
5L600
Rubber Body w/Polyester Cords
5L600
60"

$22.16 / each

V-Belt,5L600
Catalog Page #  142 

Price $22.16 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L600
  • Outside Length60"
5L610
Rubber Body w/Polyester Cords
5L610
61"

$23.50 / each

V-Belt,5L610
Catalog Page #  142 

Price $23.50 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L610
  • Outside Length61"
5L620
Rubber Body w/Polyester Cords
5L620
62"

$22.88 / each

V-Belt,5L620
Catalog Page #  142 

Price $22.88 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L620
  • Outside Length62"
5L630
Rubber Body w/Polyester Cords
5L630
63"

$23.15 / each

V-Belt,5L630
Catalog Page #  142 

Price $23.15 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L630
  • Outside Length63"
5L640
Rubber Body w/Polyester Cords
5L640
64"

$23.43 / each

V-Belt,5L640
Catalog Page #  142 

Price $23.43 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L640
  • Outside Length64"
5L650
Rubber Body w/Polyester Cords
5L650
65"

$23.87 / each

V-Belt,5L650
Catalog Page #  142 

Price $23.87 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L650
  • Outside Length65"
5L660
Rubber Body w/Polyester Cords
5L660
66"

$25.40 / each

V-Belt,5L660
Catalog Page #  142 

Price $25.40 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L660
  • Outside Length66"
5L670
Rubber Body w/Polyester Cords
5L670
67"

$24.56 / each

V-Belt,5L670
Catalog Page #  142 

Price $24.56 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L670
  • Outside Length67"
5L680
Rubber Body w/Polyester Cords
5L680
68"

$24.32 / each

V-Belt,5L680
Catalog Page #  142 

Price $24.32 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L680
  • Outside Length68"
5L690
Rubber Body w/Polyester Cords
5L690
69"

$25.20 / each

V-Belt,5L690
Catalog Page #  142 

Price $25.20 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L690
  • Outside Length69"
5L700
Rubber Body w/Polyester Cords
5L700
70"

$26.85 / each

V-Belt,5L700
Catalog Page #  142 

Price $26.85 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L700
  • Outside Length70"
5L710
Rubber Body w/Polyester Cords
5L710
71"

$26.05 / each

V-Belt,5L710
Catalog Page #  142 

Price $26.05 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type5L
  • Top Width21/32"
  • Thickness3/8"
  • Industry Number5L710
  • Outside Length71"