Skip Content

 
FHP V-Belt, 3L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FHP V-Belt, 3L


Technical Specs

  • ItemFHP V-Belt 
  • Belt Type3L 
  • Top Width3/8" 
  • Thickness7/32" 
Material
Please Select
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
64 Products
Compare /
Product #
Mfr.
Model #
Material
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
3GWD2
Natural/Synthetic Rubber Blend
3L110
10"

$7.34 / each

Enter location to check availability
V-Belt,3L110
Catalog Page #  142 

Price $7.34 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L110
  • Outside Length10"
3GWD3
Natural/Synthetic Rubber Blend
3L120
12"

$7.34 / each

Enter location to check availability
V-Belt,3L120
Catalog Page #  142 

Price $7.34 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L120
  • Outside Length12"
3GWD4
Natural/Synthetic Rubber Blend
3L130
13"

$7.34 / each

Enter location to check availability
V-Belt,3L130
Catalog Page #  142 

Price $7.34 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L130
  • Outside Length13"
3GWD5
Natural/Synthetic Rubber Blend
3L140
14"

$7.34 / each

Enter location to check availability
V-Belt,3L140
Catalog Page #  142 

Price $7.34 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L140
  • Outside Length14"
13V785
Natural/Synthetic Rubber Blend
3L620
62"

$13.41 / each

Enter location to check availability
V-Belt,3L620
Catalog Page #  142 

Price $13.41 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L620
  • Outside Length62"
13V786
Natural/Synthetic Rubber Blend
3L630
63"

$13.40 / each

Enter location to check availability
V-Belt,3L630
Catalog Page #  142 

Price $13.40 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L630
  • Outside Length63"
13V787
Natural/Synthetic Rubber Blend
3L640
64"

$13.40 / each

Enter location to check availability
V-Belt,3L640
Catalog Page #  142 

Price $13.40 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L640
  • Outside Length64"
13V788
Natural/Synthetic Rubber Blend
3L650
65"

$13.65 / each

Enter location to check availability
V-Belt,3L650
Catalog Page #  142 

Price $13.65 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L650
  • Outside Length65"
13V789
Natural/Synthetic Rubber Blend
3L660
66"

$13.84 / each

Enter location to check availability
V-Belt,3L660
Catalog Page #  142 

Price $13.84 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L660
  • Outside Length66"
13V790
Natural/Synthetic Rubber Blend
3L670
67"

$14.12 / each

Enter location to check availability
V-Belt,3L670
Catalog Page #  142 

Price $14.12 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L670
  • Outside Length67"
13V791
Natural/Synthetic Rubber Blend
3L680
68"

$14.25 / each

Enter location to check availability
V-Belt,3L680
Catalog Page #  142 

Price $14.25 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L680
  • Outside Length68"
13V792
Natural/Synthetic Rubber Blend
3L690
69"

$14.25 / each

Enter location to check availability
V-Belt,3L690
Catalog Page #  142 

Price $14.25 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L690
  • Outside Length69"
13V793
Natural/Synthetic Rubber Blend
3L700
70"

$14.70 / each

Enter location to check availability
V-Belt,3L700
Catalog Page #  142 

Price $14.70 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L700
  • Outside Length70"
13V794
Natural/Synthetic Rubber Blend
3L710
71"

$14.89 / each

Enter location to check availability
V-Belt,3L710
Catalog Page #  142 

Price $14.89 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L710
  • Outside Length71"
13V795
Natural/Synthetic Rubber Blend
3L720
72"

$15.11 / each

Enter location to check availability
V-Belt,3L720
Catalog Page #  142 

Price $15.11 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L720
  • Outside Length72"
13V796
Natural/Synthetic Rubber Blend
3L730
73"

$15.30 / each

Enter location to check availability
V-Belt,3L730
Catalog Page #  142 

Price $15.30 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L730
  • Outside Length73"
13V797
Natural/Synthetic Rubber Blend
3L740
74"

$15.30 / each

Enter location to check availability
V-Belt,3L740
Catalog Page #  142 

Price $15.30 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialNatural/Synthetic Rubber Blend
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L740
  • Outside Length74"
3L150
Rubber Body w/Polyester Cords
3L150
15"

$7.29 / each

Enter location to check availability
V-Belt,3L150
Catalog Page #  142 

Price $7.29 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L150
  • Outside Length15"
3L160
Rubber Body w/Polyester Cords
3L160
16"

$7.29 / each

Enter location to check availability
V-Belt,3L160
Catalog Page #  142 

Price $7.29 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L160
  • Outside Length16"
3L170
Rubber Body w/Polyester Cords
3L170
17"

$6.81 / each

Enter location to check availability
V-Belt,3L170
Catalog Page #  142 

Price $6.81 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L170
  • Outside Length17"
3L180
Rubber Body w/Polyester Cords
3L180
18"

$6.48 / each

Enter location to check availability
V-Belt,3L180
Catalog Page #  142 

Price $6.48 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L180
  • Outside Length18"
3L190
Rubber Body w/Polyester Cords
3L190
19"

$6.49 / each

Enter location to check availability
V-Belt,3L190
Catalog Page #  142 

Price $6.49 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L190
  • Outside Length19"
3L200
Rubber Body w/Polyester Cords
3L200
20"

$6.82 / each

Enter location to check availability
V-Belt,3L200
Catalog Page #  142 

Price $6.82 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L200
  • Outside Length20"
3L210
Rubber Body w/Polyester Cords
3L210
21"

$6.82 / each

Enter location to check availability
V-Belt,3L210
Catalog Page #  142 

Price $6.82 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L210
  • Outside Length21"
3L220
Rubber Body w/Polyester Cords
3L220
22"

$6.81 / each

Enter location to check availability
V-Belt,3L220
Catalog Page #  142 

Price $6.81 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L220
  • Outside Length22"
3L230
Rubber Body w/Polyester Cords
3L230
23"

$6.81 / each

Enter location to check availability
V-Belt,3L230
Catalog Page #  142 

Price $6.81 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L230
  • Outside Length23"
3L240
Rubber Body w/Polyester Cords
3L240
24"

$6.81 / each

Enter location to check availability
V-Belt,3L240
Catalog Page #  142 

Price $6.81 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L240
  • Outside Length24"
3L250
Rubber Body w/Polyester Cords
3L250
25"

$6.81 / each

Enter location to check availability
V-Belt,3L250
Catalog Page #  142 

Price $6.81 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L250
  • Outside Length25"
3L260
Rubber Body w/Polyester Cords
3L260
26"

$6.81 / each

Enter location to check availability
V-Belt,3L260
Catalog Page #  142 

Price $6.81 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L260
  • Outside Length26"
3L270
Rubber Body w/Polyester Cords
3L270
27"

$6.81 / each

Enter location to check availability
V-Belt,3L270
Catalog Page #  142 

Price $6.81 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L270
  • Outside Length27"
3L280
Rubber Body w/Polyester Cords
3L280
28"

$6.81 / each

Enter location to check availability
V-Belt,3L280
Catalog Page #  142 

Price $6.81 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L280
  • Outside Length28"
3L290
Rubber Body w/Polyester Cords
3L290
29"

$7.12 / each

Enter location to check availability
V-Belt,3L290
Catalog Page #  142 

Price $7.12 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L290
  • Outside Length29"
3L300
Rubber Body w/Polyester Cords
3L300
30"

$7.25 / each

Enter location to check availability
V-Belt,3L300
Catalog Page #  142 

Price $7.25 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L300
  • Outside Length30"
3L310
Rubber Body w/Polyester Cords
3L310
31"

$7.67 / each

Enter location to check availability
V-Belt,3L310
Catalog Page #  142 

Price $7.67 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L310
  • Outside Length31"
3L320
Rubber Body w/Polyester Cords
3L320
32"

$7.71 / each

Enter location to check availability
V-Belt,3L320
Catalog Page #  142 

Price $7.71 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L320
  • Outside Length32"
3L330
Rubber Body w/Polyester Cords
3L330
33"

$8.43 / each

Enter location to check availability
V-Belt,3L330
Catalog Page #  142 

Price $8.43 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L330
  • Outside Length33"
3L340
Rubber Body w/Polyester Cords
3L340
34"

$8.20 / each

Enter location to check availability
V-Belt,3L340
Catalog Page #  142 

Price $8.20 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L340
  • Outside Length34"
3L350
Rubber Body w/Polyester Cords
3L350
35"

$8.80 / each

Enter location to check availability
V-Belt,3L350
Catalog Page #  142 

Price $8.80 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L350
  • Outside Length35"
3L360
Rubber Body w/Polyester Cords
3L360
36"

$9.04 / each

Enter location to check availability
V-Belt,3L360
Catalog Page #  142 

Price $9.04 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L360
  • Outside Length36"
3L370
Rubber Body w/Polyester Cords
3L370
37"

$9.23 / each

Enter location to check availability
V-Belt,3L370
Catalog Page #  142 

Price $9.23 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L370
  • Outside Length37"
3L380
Rubber Body w/Polyester Cords
3L380
38"

$9.14 / each

Enter location to check availability
V-Belt,3L380
Catalog Page #  142 

Price $9.14 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L380
  • Outside Length38"
3L390
Rubber Body w/Polyester Cords
3L390
39"

$9.75 / each

Enter location to check availability
V-Belt,3L390
Catalog Page #  142 

Price $9.75 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L390
  • Outside Length39"
3L400
Rubber Body w/Polyester Cords
3L400
40"

$9.87 / each

Enter location to check availability
V-Belt,3L400
Catalog Page #  142 

Price $9.87 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L400
  • Outside Length40"
3L410
Rubber Body w/Polyester Cords
3L410
41"

$10.09 / each

Enter location to check availability
V-Belt,3L410
Catalog Page #  142 

Price $10.09 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L410
  • Outside Length41"
3L420
Rubber Body w/Polyester Cords
3L420
42"

$10.28 / each

Enter location to check availability
V-Belt,3L420
Catalog Page #  142 

Price $10.28 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L420
  • Outside Length42"
3L430
Rubber Body w/Polyester Cords
3L430
43"

$10.49 / each

Enter location to check availability
V-Belt,3L430
Catalog Page #  142 

Price $10.49 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L430
  • Outside Length43"
3L440
Rubber Body w/Polyester Cords
3L440
44"

$10.67 / each

Enter location to check availability
V-Belt,3L440
Catalog Page #  142 

Price $10.67 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L440
  • Outside Length44"
3L450
Rubber Body w/Polyester Cords
3L450
45"

$10.88 / each

Enter location to check availability
V-Belt,3L450
Catalog Page #  142 

Price $10.88 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L450
  • Outside Length45"
3L460
Rubber Body w/Polyester Cords
3L460
46"

$11.14 / each

Enter location to check availability
V-Belt,3L460
Catalog Page #  142 

Price $11.14 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L460
  • Outside Length46"
3L470
Rubber Body w/Polyester Cords
3L470
47"

$11.44 / each

Enter location to check availability
V-Belt,3L470
Catalog Page #  142 

Price $11.44 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L470
  • Outside Length47"
3L480
Rubber Body w/Polyester Cords
3L480
48"

$11.63 / each

Enter location to check availability
V-Belt,3L480
Catalog Page #  142 

Price $11.63 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L480
  • Outside Length48"
3L490
Rubber Body w/Polyester Cords
3L490
49"

$11.89 / each

Enter location to check availability
V-Belt,3L490
Catalog Page #  142 

Price $11.89 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L490
  • Outside Length49"
3L500
Rubber Body w/Polyester Cords
3L500
50"

$12.12 / each

Enter location to check availability
V-Belt,3L500
Catalog Page #  142 

Price $12.12 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L500
  • Outside Length50"
3L510
Rubber Body w/Polyester Cords
3L510
51"

$12.18 / each

Enter location to check availability
V-Belt,3L510
Catalog Page #  142 

Price $12.18 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L510
  • Outside Length51"
3L520
Rubber Body w/Polyester Cords
3L520
52"

$12.43 / each

Enter location to check availability
V-Belt,3L520
Catalog Page #  142 

Price $12.43 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L520
  • Outside Length52"
3L530
Rubber Body w/Polyester Cords
3L530
53"

$12.55 / each

Enter location to check availability
V-Belt,3L530
Catalog Page #  142 

Price $12.55 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L530
  • Outside Length53"
3L540
Rubber Body w/Polyester Cords
3L540
54"

$12.82 / each

Enter location to check availability
V-Belt,3L540
Catalog Page #  142 

Price $12.82 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L540
  • Outside Length54"
3L550
Rubber Body w/Polyester Cords
3L550
55"

$13.34 / each

Enter location to check availability
V-Belt,3L550
Catalog Page #  142 

Price $13.34 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L550
  • Outside Length55"
3L560
Rubber Body w/Polyester Cords
3L560
56"

$13.27 / each

Enter location to check availability
V-Belt,3L560
Catalog Page #  142 

Price $13.27 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L560
  • Outside Length56"
3L570
Rubber Body w/Polyester Cords
3L570
57"

$13.55 / each

Enter location to check availability
V-Belt,3L570
Catalog Page #  142 

Price $13.55 / each

Technical Specs

  • ItemFHP V-Belt
  • MaterialRubber Body w/Polyester Cords
  • Belt Type3L
  • Top Width3/8"
  • Thickness7/32"
  • Industry Number3L570
  • Outside Length57"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More