Skip Content

Exhauster, Fume/Smoke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhauster, Fume/Smoke

Price $729.00 / each

Please sign in or register to access lists

Go

Ship to: 01801 (Change)

Go

Invalid Zip Code

WOBURN branch 089

  • Item # 3AA20
  • Mfr. Model # 3AA20
  • NSN # 8010-01-213-3789
  • UNSPSC # 40101502
  • Catalog Page # 4270
  • Shipping Weight 45.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFume and Smoke Exhauster
  • TypeIndustrial
  • HP3/4
  • Max. CFM @ 0 S.P.600
  • Max. FPM @ 0 S.P.5200
  • Max. Static Pressure (In.)7.0
  • dBA @ 5 Feet79
  • Voltage115/230
  • Hz60
  • Phase1
  • Amps AC7.5
  • Outlet Hose I.D. (In.)5
  • Inlet Hose I.D. (In.)4
  • Max. Fume Temp. (Deg. F)180
  • IncludesOne 9 Feet Wire-reinforced PVC Inlet Hose and Clamps, 90 Degrees Sheet Metal Exhaust Elbow and 8 Feet Power Cord, Lockable Rocker Power Switch and a Three-prong Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • HV2124900G,
  • HV2124000G,
  • 3AA20,
  • HV2119000G,
  • HV2123800G

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

fan curve

please send the fan curve for this fan like you have done for other customer questions. Maybe post the fan curve on the website instead of making everyone ask for it?
3 weeks, 6 days ago
by
Read all my Q&A
 
Please wait while more information about colin016 is loaded.
Additional information about colin016 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Vent fumes outside

I'm looking for a fan that I can use to pull fumes and vent them outside. I will occasionally be applying solvent-based contact cement to leather and I have no windows I can open. My plan is to attach the hose to a small table reserved for glueing. Can this fan be safely used with glue fumes, and is it the appropriate size for one person applying glue to two pieces of leather the size of a cowboy boot sole?
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Bootmaker is loaded.
Additional information about Bootmaker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 3AA20 would be appropriatly sized for what you are doing. Although if the glue fumes are flammable, you cannot use this product because it does not carry a hazardous location rating. If they are flammable, please call 1-800-GRAINGER and ask for HVAC tech support. We can show you some other prodcuts that will be suitable for a hazardous application.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Please post the fan curve for this fan.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MelissaW is loaded.
Additional information about MelissaW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MelissaW is loaded.
Additional information about MelissaW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ScubaBrian is loaded.
Additional information about ScubaBrian could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
The fan curve has been sent to your email address. Thank you for using Grainger Ask and Answer. Grainger has contacted the product supplier and has been advised by them of the following.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Blacksmith is loaded.
Additional information about Blacksmith could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This exhauster uses a capacitor run totally enclosed fan cooled motor. This motor is not speed controllable. If you use the three phase model (2AA23) you can use a variable frequency drive.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-31T20:11:46.824-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AA20, prod, sort_default
1 of 1
  • 2015-05-31T20:11:46.863-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AA20, prod, sort_default
1 of 1