Skip Content

Severe Duty Vent, 18-1/2 In,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Severe Duty Vent, 18-1/2 In, 208-230/460V

Price $4,830.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7YT07
  • Mfr. Model # 7YT07
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 326.74 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSevere Duty Upblast Ventilator
  • Drive TypeBelt
  • Wheel Dia.18-1/2"
  • CFM @ 0.500-In. SP4035
  • CFM @ 0.625-In. SP3963
  • CFM @ 0.750-In. SP3884
  • CFM @ 0.875-In. SP3805
  • CFM @ 1.000-In. SP3728
  • CFM @ 1.250-In. SP3574
  • CFM @ 1.500-In. SP3376
  • CFM @ 1.75-In. SP3135
  • CFM @ 2.000-In. SP2859
  • CFM @ 2.250-In. SP2534
  • Sones @ 0.500-In. SP @ 5 Ft.24
  • AssembledNo
  • Motor Voltage208-230/460
  • Phase3
  • Hz60
  • Max. Operating Amps2.1-2.2/1.1
  • Motor HP1-1/2
  • Max. BHP1.57
  • RPM1530
  • Base Length29-1/8"
  • Base Height6-1/4"
  • Overall Dia.35-3/8"
  • Base Width29-1/8"
  • Shaft Dia. Sheave End1"
  • Shaft Dia. Wheel End1"
  • Overall Height40-1/4"
  • Max. Inlet Temp.400 Degrees
  • Housing MaterialSteel
  • Mounting LocationRoof
  • Wheel MaterialSteel
  • Speed ControllableNo
  • Fixed Severe Duty 24"H Roof Curb Item No.2EUG9
  • RequiresRoof Curb For New Installations
  • IncludesNEMA 1 Junction Box, Drive Package
  • StandardsUL/cUL 762, AMCA Sound and Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.