Skip Content

Unassembled Severe Duty Upblast Ventilator with Motor and Drive Package, 21-1/4" Wheel Dia., Belt-Dr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Unassembled Severe Duty Upblast Ventilator with Motor and Drive Package, 21-1/4" Wheel Dia., Belt-Dr

Price $4,396.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7YR97
  • Mfr. Model # 7YR97
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 289.74 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Severe Duty Upblast Ventilator with Motor and Drive Package
  • Drive Type Belt-Drive
  • Wheel Dia. 21-1/4"
  • CFM @ 0.500-In. SP 3851
  • CFM @ 0.625-In. SP 3710
  • CFM @ 0.750-In. SP 3561
  • CFM @ 0.875-In. SP 3409
  • CFM @ 1.000-In. SP 3242
  • CFM @ 1.250-In. SP 2806
  • Sones @ 0.500-In. SP @ 5 Ft. 16.9
  • Assembled/Unassembled Unassembled
  • Motor Voltage 115/208/230
  • Phase 1
  • Hz 60
  • Max. Operating Amps 13.0/6.6-6.5
  • Motor HP 1
  • Max. BHP 1.04
  • RPM 1110
  • Base Length 29-1/8"
  • Base Height 6-1/4"
  • Overall Dia. 35-3/8"
  • Base Width 29-1/8"
  • Shaft Dia. Wheel End 1"
  • Overall Height 40-1/4"
  • Max. Inlet Temp. 400 Degrees
  • Housing Material Steel
  • Mounting Location Roof
  • Wheel Material Steel
  • Speed Controllable No
  • Fixed Severe Duty 24"H Roof Curb Item No. 2EUG9
  • Requires Roof Curb For New Installations
  • Includes NEMA 1 Junction Box, Drive Package
  • Standards UL/cUL 762, AMCA Sound and Air
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.