Skip Content

Roof Vent,48 In,w/ 5 HP Drive Pkg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roof Vent, 48 In, w/ 5 HP Drive Pkg

Price $6,283.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7M7V5
  • Mfr. Model # 7M7V5
  • UNSPSC # 30151607
  • Catalog Page # 4148
  • Shipping Weight 685.86 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Ventilator
  • Drive TypeBelt
  • TypeEmergency Smoke Removal,Axial Upblast w/ Drive Pkg
  • Propeller Dia. (In.)48
  • Propeller MaterialSteel
  • CFM @ 0.000-In. SP34,761
  • CFM @ 0.125-In. SP32,809
  • CFM @ 0.250-In. SP30,166
  • CFM @ 0.375-In. SP27,319
  • CFM @ 0.500-In. SP24,091
  • Sones @ 0.125-In. SP @ 5 Ft.29
  • Sones @ 0.250-In. SP @ 5 Ft.29
  • Max. Inlet Temp. (Deg. F)120
  • Motor Voltage208-230/460
  • Motor Hz60
  • Phase3
  • Max. Operating Amps14.8-13.4/6.7
  • Bearing TypeHigh Temperature Regreaseable Pillow Block
  • Motor HP5
  • Max. BHP5.49
  • Fan RPM587
  • Speed ControllableNo
  • Speed ControlNo
  • Mounting LocationRoof
  • Base Width (In.)57-1/2
  • Base Length (In.)57-1/2
  • Base Height (In.)1-3/4
  • Overall Height (In.)71-5/6
  • Overall Dia. (In.)56
  • Shaft Dia. Sheave End (In.)1-1/4
  • Shaft Dia. Propeller End (In.)1-1/4
  • Housing MaterialGalvanized Steel
  • Assembled/UnassembledUnassembled
  • Agency ComplianceUL Emergency Smoke Control / UL-793
  • RequiresRoof Curb For New Installations
  • Adj. 12 3/8"H Roof Curb Stock No.2ZV86
  • Adj. 6 3/8"H Roof Curb Stock No.3C216
  • Recommended 12 In. Fixed Curb Item No.4HX53
  • Recommended 8 In. Fixed Curb Item No.4HX45
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Heavy-gauge, galvanized steel fan for industrial and commercial buildings feature damper lifters with magnetic latches and 165°F fusible link. Belt tubes have heat shields. Windbands have lifting lugs. Roof curb required for new installations. High-temperature regreasable pillow block bearings.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.