Skip Content

24-1/2", Unassembled Downblast Ventilator with Motor and Drive Package, Belt-Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

24-1/2", Unassembled Downblast Ventilator with Motor and Drive Package, Belt-Drive

Price $2,222.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AU72
  • Mfr. Model # 7AU72
  • UNSPSC # 40101502
  • Catalog Page # 3705
  • Shipping Weight 162.01 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Downblast Ventilator with Motor and Drive Package
  • Drive Type Belt-Drive
  • Wheel Dia. 24-1/2"
  • CFM @ 0.000-In. SP 4863
  • CFM @ 0.125-In. SP 4654
  • CFM @ 0.250-In. SP 4403
  • CFM @ 0.375-In. SP 4120
  • CFM @ 0.500-In. SP 3702
  • CFM @ 0.625-In. SP 3208
  • Sones @ 0.125-In. SP @ 5 Ft. 12.8
  • Sones @ 0.250-In. SP @ 5 Ft. 12.1
  • Sones @ 0.500-In. SP @ 5 Ft. 10.5
  • Motor Voltage 208/230/460
  • Phase 3
  • Hz 60
  • Max. Operating Amps 2.1-2.2/1.1
  • Motor HP 1/2
  • Max. BHP 0.55
  • RPM 640
  • Base Width 34"
  • Base Length 34"
  • Base Height 1-3/4"
  • Overall Dia. 42-3/4"
  • Overall Height 38-3/8"
  • Shaft Dia. Wheel End 1"
  • Max. Inlet Temp. 180 Degrees
  • Mounting Location Roof
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Speed Controllable No
  • Adj. 12 3/8"H Roof Curb Stock No. 4C455
  • Adj. 6 3/8"H Roof Curb Stock No. 3C438
  • Assembled/Unassembled Unassembled
  • Recommended 12 In. Fixed Curb Item No. 4HX50
  • Recommended 8 In. Fixed Curb Item No. 4HX42
  • Agency Compliance UL/cUL 705
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.