Skip Content

Upblast Vent, 11-1/4 In,115/208-230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Upblast Vent, 11-1/4 In, 115/208-230V

Price $1,019.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AR96
  • Mfr. Model # 7AR96
  • UNSPSC # 40101502
  • Catalog Page # 4138
  • Shipping Weight 70.88 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUpblast Ventilator
  • Drive TypeBelt
  • Wheel Dia.11-1/4"
  • CFM @ 0.000-In. SP1549
  • CFM @ 0.125-In. SP1505
  • CFM @ 0.250-In. SP1459
  • CFM @ 0.375-In. SP1406
  • CFM @ 0.500-In. SP1350
  • CFM @ 0.625-In. SP1293
  • CFM @ 0.750-In. SP1234
  • CFM @ 0.875-In. SP1171
  • CFM @ 1.000-In. SP1106
  • CFM @ 1.250-In. SP900
  • Sones @ 0.125-In. SP @ 5 Ft.13.7
  • Sones @ 0.250-In. SP @ 5 Ft.13.4
  • Sones @ 0.500-In. SP @ 5 Ft.12.4
  • AssembledNo
  • Motor Voltage115/208-230
  • Phase1
  • Hz60
  • Max. Operating Amps6.6/3.0-3.3
  • Motor HP1/3
  • Max. BHP0.35
  • RPM1820
  • Base Length19-3/4" Dia
  • Overall Dia.24-7/8"
  • Base Width19-3/4" Dia
  • Shaft Dia. Sheave End3/4"
  • Shaft Dia. Wheel End3/4"
  • Overall Height24-7/8"
  • Max. Inlet Temp.300 Degrees
  • Housing MaterialSpun Aluminum
  • Mounting LocationWall
  • Wheel MaterialAluminum
  • Speed ControllableNo
  • Recommended Damper Size (In.)12 x 12
  • Recommended Damper Stock No.4HX74
  • IncludesNEMA 1 Junction Box, Mounting Plate, Drive Package
  • StandardsUL/cUL 762, AMCA Sound and Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Centrifugal Belt-Drive Upblast Exhaust Ventilators

• Wall mount applications Aluminum, backward-inclined, nonoverloading centrifugal wheel design NEMA 1 junction box located in motor enclosure Max. inlet air temp.: 300°F UL 762 Listed Restaurant Exhaust Appliances (YZHW)
Designed for use in restaurants, schools, commercial, and industrial applications to exhaust contaminated air from kitchen range hoods. 1-pc. rolled aluminum windband fully welded to the base creates a virtually leakproof seal between the ventilator and the mounting surface. Internal steel support braces; round mounting plate included. Motor, drive frame, and blower wheel are isolated from the mounting base by the use of independent neoprene studs—no metal-to-metal contact, greatly reducing overall noise. Motor compartment is isolated from the contaminated air stream and is cooled by outside air pulled in through an oversized breather tube by the spinning action of the wheel.
UL and C-UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.